Shop All Hoist Accessories
Coffing Hoists
Friction Disc
Mfr # LHH5014
Zoro # G8745161
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiber
- For Use With 08903W, 08910W, 08917W, 08921W, 08925W, 08932W
- Fits Brand CM
- For Use With Mfr. Model Number 08903W, 08910W, 08917W, 08921W, 08925W, 08932W
- Overall Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffing Hoists
- MFR # LHH5014
- Zoro # G8745161
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
Overall Width | 3 in |
Overall Height | 0.1 in |
Overall Length | 3 in |
Details
Item | Friction Disc |
Material | Fiber |
For Use With | 08903W, 08910W, 08917W, 08921W, 08925W, 08932W |
Fits Brand | CM |
For Use With Mfr. Model Number | 08903W, 08910W, 08917W, 08921W, 08925W, 08932W |
Product Type | Brake Friction Disc |
Compatible Series | LHH |
Compatible Hoist Type | Manual Chain Hoists |
Compatible Load Capacity | 4,000 lb, 6,000 lb |
Description
Brake Friction Disc, Product Type Brake Friction Disc, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 4,000 lb, 6,000 lb, Compatible Series LHH, Material Fiber, Overall Length 3 in, Overall Width 3 in, Overall Height 0.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 3 in W, Nylon, Yellow (EET2-903-6)
- QUANTUM STORAGE SYSTEMS Mobile Bin Cart 45 in H x 24 in W (BC212434M1BL)
- BISON LIFTING EQUIPMENT 2 Ton Manual Chain Hoist, 20 Ft, Black Oxide Chain (CH20-20-B)
- PEERLESS CHAIN 3/16 ALUM BUTTON STOP 25/BAG, H3728-0314 (H3728-0314)
- COFFING HOISTS Coffing Oil Seal (MA562)
- COFFING HOISTS Coffing Bottom Hook Assembly (3KG1W)
- COFFING HOISTS Coffing Warning Decal (687K6)
- COFFING HOISTS P.B. and Cable Assembly 10 ft. Lift (PB2996B)
- COFFING HOISTS Latch Kit Lhhb 1/2 t (GHH5074U)
- COFFING HOISTS Coffing Pin (H5250)
- DAYTON Roller Kit (MH4ECW602G)
- Coffing Hoists Lifting Equipment