Shop All Electric Hoists
Coffing Hoists
Electric Chain Hoist, 230/460V AC, 1 hp
Mfr # JLCCT4008310
Zoro # G410918589
product price: $7,022.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$7,022.99
Free 30-Day Returns
Key Features
- Fixed Lift Speed 8 fpm
- Mount Type Push Trolley
- Number of Speeds 1
- Maximum Lifting Capacity 4,000 lb
- Maximum Lifting Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffing Hoists
- MFR # JLCCT4008310
- Zoro # G410918589
- Country of Origin United States
- Category Electric Hoists
Dimensions
Maximum Lifting Length | 10 ft |
Details
Fixed Lift Speed | 8 fpm |
Mount Type | Push Trolley |
Number of Speeds | 1 |
Maximum Lifting Capacity | 4,000 lb |
Included Components | Push Trolley |
Duty Classification | H4 |
Motor Horsepower | 1 hp |
Lifting Hook Type | Swivel Hook with Safety Latch |
Headroom | 20 5/8 in |
Description
Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Fixed Lift Speed 8 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Motor Horsepower 1 hp, Operating Voltage 230/460V AC, Headroom 20 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 50mm Casters w/Barrel, 5 Per Set (RP2022)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 4" x 20' - 2-ply (EE2-904-20-T3)
- PEERLESS Transport Chain, 100 ft., 4700 lb. (5440355)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 115V, Yellow (SEQP005SD-15)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1/2 Ton Cap., 10 Ft. Lift, 115/230V, 16 Fpm (08221W)
- COFFING HOISTS JLC Electric Chain Hoist, 2 Ton Cap., 20 Ft. Lift, 115/230V, 8 Fpm (08249W)
- COFFING HOISTS JLC Electric Chain Hoist, 2 Ton Cap., 15 Ft. Lift, 115/230V, 8 Fpm (08248W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 10 Ft. Lift, 115/230V, 16 Fpm (08239W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 20 Ft. Lift, 115/230V, 16 Fpm (08241W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 15 Ft. Lift, 115/230V, 16 Fpm (08240W)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ005SD-15)
- Coffing Hoists Hoists