Shop All Electric Hoists
Coffing Hoists
Electric Chain Hoist, 230/460V AC, 1 hp
Mfr # JLCCT2016310
Zoro # G810918752
product price: $5,752.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$5,752.99
Free 30-Day Returns
Key Features
- Mount Type Push Trolley
- Maximum Lifting Capacity 2,000 lb
- Fixed Lift Speed 16 fpm
- Included Components Push Trolley
- Maximum Lifting Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffing Hoists
- MFR # JLCCT2016310
- Zoro # G810918752
- Country of Origin United States
- Category Electric Hoists
Dimensions
Maximum Lifting Length | 10 ft |
Details
Mount Type | Push Trolley |
Maximum Lifting Capacity | 2,000 lb |
Fixed Lift Speed | 16 fpm |
Included Components | Push Trolley |
Number of Speeds | 1 |
Duty Classification | H4 |
Lifting Hook Type | Swivel Hook with Safety Latch |
Motor Horsepower | 1 hp |
Headroom | 17 5/16 in |
Description
Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Fixed Lift Speed 16 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Motor Horsepower 1 hp, Operating Voltage 230/460V AC, Headroom 17 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPP CASTER 6"X2" Phenolic Wheel Rigid Caster - 1,200 Lbs Capacity (146DURB620R)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 16BF (DG16)
- SAF-T-CART Semi-Pneumatic Wheel, Multicolor (339-SC-10A)
- ADVANTAGE SALES & SUPPLY Advantage 250' 5/32" Diameter 7x19 Galvanized Aircraft Cable GAC1567X19R250 (GAC1567X19R250)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 15 Ft. Lift, 115/230V, 16 Fpm (08240W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 20 Ft. Lift, 115/230V, 16 Fpm (08241W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1/2 Ton Cap., 10 Ft. Lift, 115/230V, 16 Fpm (08221W)
- COFFING HOISTS JLC Electric Chain Hoist, 2 Ton Cap., 20 Ft. Lift, 115/230V, 8 Fpm (08249W)
- COFFING HOISTS JLC Electric Chain Hoist, 2 Ton Cap., 15 Ft. Lift, 115/230V, 8 Fpm (08248W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 10 Ft. Lift, 115/230V, 16 Fpm (08239W)
- BUDGIT HOISTS Handle (44602330)
- Coffing Hoists Lifting Equipment