Shop All Electric Hoists
Coffing Hoists
Electric Chain Hoist, 230/460V AC, 1 hp
Mfr # JLC4008340
Zoro # G310918467
product price: $10,281.99
/ea
Free Shipping & Returns
$10,281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 3
- Standards B30.16, CSA LR 44484
- Controls Push Button Handheld
- Motor Horsepower 1 hp
- Maximum Lifting Capacity 4,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffing Hoists
- MFR # JLC4008340
- Zoro # G310918467
- Country of Origin United States
- Category Electric Hoists
Dimensions
Maximum Lifting Length | 40 ft |
Lifting Hook Opening Width | 1 11/32 in |
Details
Phase | 3 |
Standards | B30.16, CSA LR 44484 |
Controls | Push Button Handheld |
Motor Horsepower | 1 hp |
Maximum Lifting Capacity | 4,000 lb |
Current at Min. Voltage | 3.9 A |
Mount Type | Hook Mounted - No Trolley |
Current at Max. Voltage | 1.95 A |
Brake Type | Magnetic Disc Brake System |
Includes Brake | Brake Included |
Number of Reeves | 2 |
Features | Adjustable Upper and Lower Limit Switches Regulate the load travel, Rugged, Portable Hoists that Provide Quick, Precise Lifting |
Includes Clutch | Clutch Included |
Body Material | Cast Aluminum |
Clutch Type | Overload Limiting |
Overload Protection Included | Yes |
Number of Speeds | 1 |
Body Finish | Die-Cast |
Fixed Lift Speed | 8 fpm |
Headroom | 20 13/16 in |
Lifting Hook Type | Swivel Hook with Safety Latch |
Duty Classification | H4 |
Description
Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Fixed Lift Speed 8 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 40 ft, Current at Minimum Voltage 3.9 A, Current at Maximum Voltage 1.95 A, Motor Horsepower 1 hp, Operating Voltage 230/460V AC, Headroom 20 13/16 in, Body Material Cast Aluminum, Brake Type Magnetic Disc Brake System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3/8" x 2" Welded Ring, Zinc Plated (6050624)
- MAG-MATE Replacement Handle (PNL1600HDL)
- SERVICE CASTER Lavex 257UB1660 U-Boat Utility Cart Wheel Replacement (LAV-SCC-PPUR820)
- DAYTON Scissor Lift Table, 990 lb. Cap, 20"W, 40"L (2MPP6)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 15 Ft. Lift, 115/230V, 16 Fpm (08240W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1/2 Ton Cap., 10 Ft. Lift, 115/230V, 16 Fpm (08221W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 20 Ft. Lift, 115/230V, 16 Fpm (08241W)
- COFFING HOISTS JLC Electric Chain Hoist, 2 Ton Cap., 20 Ft. Lift, 115/230V, 8 Fpm (08249W)
- COFFING HOISTS JLC Electric Chain Hoist, 2 Ton Cap., 15 Ft. Lift, 115/230V, 8 Fpm (08248W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 10 Ft. Lift, 115/230V, 16 Fpm (08239W)
- DAYTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 115V, Red (2GTD7)
- Coffing Hoists Electric Hoists