Shop All Electric Hoists
Coffing Hoists
Electric Chain Hoist, 230/460V AC, 1 hp
Mfr # JLC4008330
Zoro # G410918480
product price: $9,292.99
/ea
Free Shipping & Returns
$9,292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 3
- Standards B30.16, CSA LR 44484
- Fixed Lift Speed 8 fpm
- Includes Clutch Clutch Included
- Clutch Type Overload Limiting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffing Hoists
- MFR # JLC4008330
- Zoro # G410918480
- Country of Origin United States
- Category Electric Hoists
Dimensions
Lifting Hook Opening Width | 1 11/32 in |
Maximum Lifting Length | 30 ft |
Details
Phase | 3 |
Standards | B30.16, CSA LR 44484 |
Fixed Lift Speed | 8 fpm |
Includes Clutch | Clutch Included |
Clutch Type | Overload Limiting |
Maximum Lifting Capacity | 4,000 lb |
Includes Brake | Brake Included |
Number of Reeves | 2 |
Body Material | Cast Aluminum |
Number of Speeds | 1 |
Current at Max. Voltage | 1.95 A |
Body Finish | Die-Cast |
Brake Type | Magnetic Disc Brake System |
Mount Type | Hook Mounted - No Trolley |
Features | Adjustable Upper and Lower Limit Switches Regulate the load travel, Rugged, Portable Hoists that Provide Quick, Precise Lifting |
Motor Horsepower | 1 hp |
Current at Min. Voltage | 3.9 A |
Overload Protection Included | Yes |
Controls | Push Button Handheld |
Headroom | 20 13/16 in |
Lifting Hook Type | Swivel Hook with Safety Latch |
Duty Classification | H4 |
Description
Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Fixed Lift Speed 8 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 30 ft, Current at Minimum Voltage 3.9 A, Current at Maximum Voltage 1.95 A, Motor Horsepower 1 hp, Operating Voltage 230/460V AC, Headroom 20 13/16 in, Body Material Cast Aluminum, Brake Type Magnetic Disc Brake System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Adj Base Hydraulic Stacker, Load Cap. 2000 lb. (4VMF1)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 525 lb Max Load, Zinc Plated (4JX64)
- YOKE Self Locking Hook, Alloy Steel, G100 (X-026-13)
- PEERLESS Cheek Block, Wire Rope, 1/4 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-010-13-86-)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 10 Ft. Lift, 115/230V, 16 Fpm (08239W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 15 Ft. Lift, 115/230V, 16 Fpm (08240W)
- COFFING HOISTS JLC Electric Chain Hoist, 2 Ton Cap., 20 Ft. Lift, 115/230V, 8 Fpm (08249W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 20 Ft. Lift, 115/230V, 16 Fpm (08241W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1/2 Ton Cap., 10 Ft. Lift, 115/230V, 16 Fpm (08221W)
- COFFING HOISTS JLC Electric Chain Hoist, 2 Ton Cap., 15 Ft. Lift, 115/230V, 8 Fpm (08248W)
- BULLDOG WINCH Hoist 1200 LB 12vDC Synthetic Rope (12002)
- Coffing Hoists Hoists