Shop All Electric Hoists
Coffing Hoists
Electric Chain Hoist, 230/460V AC, 1 hp
Mfr # JLC4008315
Zoro # G910918577
product price: $7,808.99
/ea
Free Shipping & Returns
$7,808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 3
- Standards B30.16, CSA LR 44484
- Current at Max. Voltage 1.95 A
- Includes Clutch Clutch Included
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffing Hoists
- MFR # JLC4008315
- Zoro # G910918577
- Country of Origin United States
- Category Electric Hoists
Dimensions
Lifting Hook Opening Width | 1 11/32 in |
Maximum Lifting Length | 15 ft |
Details
Phase | 3 |
Standards | B30.16, CSA LR 44484 |
Current at Max. Voltage | 1.95 A |
Includes Clutch | Clutch Included |
Number of Speeds | 1 |
Overload Protection Included | Yes |
Controls | Push Button Handheld |
Mount Type | Hook Mounted - No Trolley |
Features | Adjustable Upper and Lower Limit Switches Regulate the load travel, Rugged, Portable Hoists that Provide Quick, Precise Lifting |
Maximum Lifting Capacity | 4,000 lb |
Brake Type | Magnetic Disc Brake System |
Motor Horsepower | 1 hp |
Number of Reeves | 2 |
Clutch Type | Overload Limiting |
Body Finish | Die-Cast |
Includes Brake | Brake Included |
Fixed Lift Speed | 8 fpm |
Body Material | Cast Aluminum |
Current at Min. Voltage | 3.9 A |
Duty Classification | H4 |
Headroom | 20 13/16 in |
Lifting Hook Type | Swivel Hook with Safety Latch |
Description
Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Fixed Lift Speed 8 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 3.9 A, Current at Maximum Voltage 1.95 A, Motor Horsepower 1 hp, Operating Voltage 230/460V AC, Headroom 20 13/16 in, Body Material Cast Aluminum, Brake Type Magnetic Disc Brake System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Trolley, 2000 lb. Load Capacity (55HE64)
- LITTLE GIANT LADDERS Multipurpose Ladder, 90 Degrees , Extension, Scaffold, Staircase, Stepladder Configuration, 23 ft (15426-001)
- PEERLESS Chain, Straight, 5 ft., 15,000 lb., Welded (5510605)
- DUTTON-LAINSON Mounting Plate, Angle (6370)
- COFFING HOISTS JLC Electric Chain Hoist, 2 Ton Cap., 15 Ft. Lift, 115/230V, 8 Fpm (08248W)
- COFFING HOISTS JLC Electric Chain Hoist, 2 Ton Cap., 20 Ft. Lift, 115/230V, 8 Fpm (08249W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 20 Ft. Lift, 115/230V, 16 Fpm (08241W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 15 Ft. Lift, 115/230V, 16 Fpm (08240W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 10 Ft. Lift, 115/230V, 16 Fpm (08239W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1/2 Ton Cap., 10 Ft. Lift, 115/230V, 16 Fpm (08221W)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM050L-L-20)
- Coffing Hoists Lifting Equipment