Shop All Electric Hoists
Coffing Hoists
Electric Chain Hoist, 230/460V AC, 1 hp
Mfr # JLC2016340
Zoro # G110918612
product price: $7,577.99
/ea
Free Shipping & Returns
$7,577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 3
- Standards B30.16, CSA LR 44484
- Includes Clutch Clutch Included
- Number of Reeves 1
- Overload Protection Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffing Hoists
- MFR # JLC2016340
- Zoro # G110918612
- Country of Origin United States
- Category Electric Hoists
Dimensions
Lifting Hook Opening Width | 1 11/32 in |
Maximum Lifting Length | 40 ft |
Details
Phase | 3 |
Standards | B30.16, CSA LR 44484 |
Includes Clutch | Clutch Included |
Number of Reeves | 1 |
Overload Protection Included | Yes |
Includes Brake | Brake Included |
Number of Speeds | 1 |
Clutch Type | Overload Limiting |
Maximum Lifting Capacity | 2,000 lb |
Fixed Lift Speed | 16 fpm |
Body Material | Cast Aluminum |
Motor Horsepower | 1 hp |
Controls | Push Button Handheld |
Brake Type | Magnetic Disc Brake System |
Current at Min. Voltage | 3.9 A |
Features | Adjustable Upper and Lower Limit Switches Regulate the load travel, Rugged, Portable Hoists that Provide Quick, Precise Lifting |
Mount Type | Hook Mounted - No Trolley |
Body Finish | Die-Cast |
Current at Max. Voltage | 1.95 A |
Duty Classification | H4 |
Headroom | 18 1/8 in |
Lifting Hook Type | Swivel Hook with Safety Latch |
Description
Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Fixed Lift Speed 16 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 40 ft, Current at Minimum Voltage 3.9 A, Current at Maximum Voltage 1.95 A, Motor Horsepower 1 hp, Operating Voltage 230/460V AC, Headroom 18 1/8 in, Body Material Cast Aluminum, Brake Type Magnetic Disc Brake System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 42inH x 13inW Narrow Column Protectors, 4 - 6in Column Opening, Yellow (708166YL)
- ZORO SELECT Gas Cylinder Truck, Capacity 8 Cylinders (39J511)
- COMPONENT HARDWARE Grey Rubber Round Scrap Block for 5-3/4" (J92-9360)
- BULK-STRAP Bulk Webbing, 51 ft. x 2 In., 900 lb. (P02051R)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 15 Ft. Lift, 115/230V, 16 Fpm (08240W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 20 Ft. Lift, 115/230V, 16 Fpm (08241W)
- COFFING HOISTS JLC Electric Chain Hoist, 2 Ton Cap., 15 Ft. Lift, 115/230V, 8 Fpm (08248W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1/2 Ton Cap., 10 Ft. Lift, 115/230V, 16 Fpm (08221W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 10 Ft. Lift, 115/230V, 16 Fpm (08239W)
- COFFING HOISTS JLC Electric Chain Hoist, 2 Ton Cap., 20 Ft. Lift, 115/230V, 8 Fpm (08249W)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 115/230V, Yellow (SNERP005S-20)
- Coffing Hoists Electric Hoists