Shop All Electric Hoists
Coffing Hoists
Electric Chain Hoist, 115V AC, 1/2 hp
Mfr # JLCCT1016110
Zoro # G810918745
product price: $5,242.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$5,242.99
Free 30-Day Returns
Key Features
- Number of Speeds 1
- Fixed Lift Speed 16 fpm
- Mount Type Push Trolley
- Maximum Lifting Capacity 1,000 lb
- Maximum Lifting Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffing Hoists
- MFR # JLCCT1016110
- Zoro # G810918745
- Country of Origin United States
- Category Electric Hoists
Dimensions
Maximum Lifting Length | 10 ft |
Details
Number of Speeds | 1 |
Fixed Lift Speed | 16 fpm |
Mount Type | Push Trolley |
Maximum Lifting Capacity | 1,000 lb |
Included Components | Push Trolley |
Lifting Hook Type | Swivel Hook with Safety Latch |
Duty Classification | H4 |
Motor Horsepower | 1/2 hp |
Headroom | 17 5/16 in |
Description
Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Fixed Lift Speed 16 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Motor Horsepower 1/2 hp, Operating Voltage 115V AC, Headroom 17 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 400 lb (TC11-B)
- HARRINGTON Manual Chain Hoist, 2000 lb., Lift 20 ft. (CF010-20)
- KINGCHAIN 1/8 in. x 50 ft. Galvanized Aircraft Cable 7x19 Construction (504711)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 5 x 1-1/2 Mold-On Rubber Wheel, 3/4 Axle (CW-515-MORRB)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 15 Ft. Lift, 115/230V, 16 Fpm (08240W)
- COFFING HOISTS JLC Electric Chain Hoist, 2 Ton Cap., 15 Ft. Lift, 115/230V, 8 Fpm (08248W)
- COFFING HOISTS JLC Electric Chain Hoist, 2 Ton Cap., 20 Ft. Lift, 115/230V, 8 Fpm (08249W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1/2 Ton Cap., 10 Ft. Lift, 115/230V, 16 Fpm (08221W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 10 Ft. Lift, 115/230V, 16 Fpm (08239W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 20 Ft. Lift, 115/230V, 16 Fpm (08241W)
- JET 2Ss-3C-20, 2 Ton, 3Ph, 20Ft Lift, 230/46, 2 ton, 20 ft, 230/460V (232000)
- Coffing Hoists Hoists