Shop All Electric Hoists
Coffing Hoists
Electric Chain Hoist, 115V AC, 1/2 hp
Mfr # JLC1016130
Zoro # G810918462
product price: $6,657.99
/ea
Free Shipping & Returns
$6,657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Standards B30.16, CSA LR 44484
- Includes Clutch Clutch Included
- Current at Max. Voltage 8.4 A
- Fixed Lift Speed 16 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffing Hoists
- MFR # JLC1016130
- Zoro # G810918462
- Country of Origin United States
- Category Electric Hoists
Dimensions
Lifting Hook Opening Width | 1 11/32 in |
Maximum Lifting Length | 30 ft |
Details
Phase | 1 |
Standards | B30.16, CSA LR 44484 |
Includes Clutch | Clutch Included |
Current at Max. Voltage | 8.4 A |
Fixed Lift Speed | 16 fpm |
Number of Speeds | 1 |
Brake Type | Magnetic Disc Brake System |
Body Finish | Die-Cast |
Maximum Lifting Capacity | 1,000 lb |
Overload Protection Included | Yes |
Motor Horsepower | 1/2 hp |
Body Material | Cast Aluminum |
Clutch Type | Overload Limiting |
Features | Adjustable Upper and Lower Limit Switches Regulate the load travel, Rugged, Portable Hoists that Provide Quick, Precise Lifting |
Mount Type | Hook Mounted - No Trolley |
Controls | Push Button Handheld |
Number of Reeves | 1 |
Includes Brake | Brake Included |
Duty Classification | H4 |
Lifting Hook Type | Swivel Hook with Safety Latch |
Headroom | 18 1/8 in |
Description
Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Fixed Lift Speed 16 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 30 ft, Current at Maximum Voltage 8.4 A, Motor Horsepower 1/2 hp, Operating Voltage 115V AC, Headroom 18 1/8 in, Body Material Cast Aluminum, Brake Type Magnetic Disc Brake System, Includes Brake Brake Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-1520-PCY)
- US CARGO CONTROL 4040 Tailboard Block (3/8" wire x 3" sheave) (4040T3)
- DAYTON Bolt Kit for Chain (MH4ECW601G)
- PEERLESS Chain, Straight, 15 ft., 5700 lb., Welded (5510315)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1/2 Ton Cap., 10 Ft. Lift, 115/230V, 16 Fpm (08221W)
- COFFING HOISTS JLC Electric Chain Hoist, 2 Ton Cap., 20 Ft. Lift, 115/230V, 8 Fpm (08249W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 15 Ft. Lift, 115/230V, 16 Fpm (08240W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 10 Ft. Lift, 115/230V, 16 Fpm (08239W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 20 Ft. Lift, 115/230V, 16 Fpm (08241W)
- COFFING HOISTS JLC Electric Chain Hoist, 2 Ton Cap., 15 Ft. Lift, 115/230V, 8 Fpm (08248W)
- STARKE Electric Chain Hoist, 6,000 lb, 26 FPM, 208V 3-Phase, 20 ft Lift (STK3021-20-208V-3PH)
- Coffing Hoists Hoists