Shop All Electric Hoists
Coffing Hoists
Electric Chain Hoist, 115V AC, 1 hp
Mfr # JLCCT4008120
Zoro # G110918551
product price: $7,812.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$7,812.99
Free 30-Day Returns
Key Features
- Maximum Lifting Capacity 4,000 lb
- Mount Type Push Trolley
- Number of Speeds 1
- Fixed Lift Speed 8 fpm
- Maximum Lifting Length 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffing Hoists
- MFR # JLCCT4008120
- Zoro # G110918551
- Country of Origin United States
- Category Electric Hoists
Dimensions
Maximum Lifting Length | 20 ft |
Details
Maximum Lifting Capacity | 4,000 lb |
Mount Type | Push Trolley |
Number of Speeds | 1 |
Fixed Lift Speed | 8 fpm |
Included Components | Push Trolley |
Motor Horsepower | 1 hp |
Duty Classification | H4 |
Headroom | 20 5/8 in |
Lifting Hook Type | Swivel Hook with Safety Latch |
Description
Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Fixed Lift Speed 8 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Motor Horsepower 1 hp, Operating Voltage 115V AC, Headroom 20 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 16" X 20" Hydraulic Lift Cart, Load Cap. 750 lb. (HYDRA-2)
- GLEASON REEL Festoon Intermediate Trolley, 0.95-1.25 (C35-RC-13)
- INDUSCO Link, 7/16-1/2", Twin Double Clevis (54400211)
- ZORO SELECT Anti-Slip Channel, Diamond, Steel, 2 in. H (3252012-10)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 20 Ft. Lift, 115/230V, 16 Fpm (08241W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 10 Ft. Lift, 115/230V, 16 Fpm (08239W)
- COFFING HOISTS JLC Electric Chain Hoist, 2 Ton Cap., 15 Ft. Lift, 115/230V, 8 Fpm (08248W)
- COFFING HOISTS JLC Electric Chain Hoist, 2 Ton Cap., 20 Ft. Lift, 115/230V, 8 Fpm (08249W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 15 Ft. Lift, 115/230V, 16 Fpm (08240W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1/2 Ton Cap., 10 Ft. Lift, 115/230V, 16 Fpm (08221W)
- STARKE Electric Chain Hoist, 6,000 lb, 21 FPM, 230V 3-Phase, 20 ft Lift (STK3021-20-230V-3PH)
- Coffing Hoists Electric Hoists