Shop All Electric Hoists
Coffing Hoists
Electric Chain Hoist, 115V AC, 1 hp
Mfr # JLCCT2016120
Zoro # G210918734
product price: $6,204.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$6,204.99
Free 30-Day Returns
Key Features
- Number of Speeds 1
- Included Components Push Trolley
- Maximum Lifting Length 20 ft
- Mount Type Push Trolley
- Fixed Lift Speed 16 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffing Hoists
- MFR # JLCCT2016120
- Zoro # G210918734
- Country of Origin United States
- Category Electric Hoists
Dimensions
Maximum Lifting Length | 20 ft |
Details
Number of Speeds | 1 |
Included Components | Push Trolley |
Mount Type | Push Trolley |
Fixed Lift Speed | 16 fpm |
Maximum Lifting Capacity | 2,000 lb |
Headroom | 17 5/16 in |
Motor Horsepower | 1 hp |
Duty Classification | H4 |
Lifting Hook Type | Swivel Hook with Safety Latch |
Description
Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Fixed Lift Speed 16 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Motor Horsepower 1 hp, Operating Voltage 115V AC, Headroom 17 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEE-ZED PRODUCTS STOOL STEP 2UP PREMIUM AQ-WHT (L6062)
- VESTIL STEEL PIPE SAFETY BOLLARD 36"X4.5" WHITE (BOL-36-4.5-WT)
- ALGOOD CASTERS Ball Series Chair Caster with Plastic Wheel, 7/16W x 1-5/8H Stem (2-HJ3CH)
- GEMTOR Ladder, Nylon Rope, 3" Loops, 20 ft. (322-20L)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 10 Ft. Lift, 115/230V, 16 Fpm (08239W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1/2 Ton Cap., 10 Ft. Lift, 115/230V, 16 Fpm (08221W)
- COFFING HOISTS JLC Electric Chain Hoist, 2 Ton Cap., 15 Ft. Lift, 115/230V, 8 Fpm (08248W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 15 Ft. Lift, 115/230V, 16 Fpm (08240W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 20 Ft. Lift, 115/230V, 16 Fpm (08241W)
- COFFING HOISTS JLC Electric Chain Hoist, 2 Ton Cap., 20 Ft. Lift, 115/230V, 8 Fpm (08249W)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED250V-15)
- Coffing Hoists Electric Hoists