Shop All Electric Hoists
Coffing Hoists
Electric Chain Hoist, 115V AC, 1 hp
Mfr # JLC4008130
Zoro # G010918774
product price: $9,292.99
/ea
Free Shipping & Returns
$9,292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Standards B30.16, CSA LR 44484
- Number of Reeves 2
- Mount Type Hook Mounted - No Trolley
- Overload Protection Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffing Hoists
- MFR # JLC4008130
- Zoro # G010918774
- Country of Origin United States
- Category Electric Hoists
Dimensions
Maximum Lifting Length | 30 ft |
Lifting Hook Opening Width | 1 11/32 in |
Details
Phase | 1 |
Standards | B30.16, CSA LR 44484 |
Number of Reeves | 2 |
Mount Type | Hook Mounted - No Trolley |
Overload Protection Included | Yes |
Number of Speeds | 1 |
Controls | Push Button Handheld |
Fixed Lift Speed | 8 fpm |
Body Material | Cast Aluminum |
Includes Brake | Brake Included |
Brake Type | Magnetic Disc Brake System |
Body Finish | Die-Cast |
Motor Horsepower | 1 hp |
Includes Clutch | Clutch Included |
Features | Adjustable Upper and Lower Limit Switches Regulate the load travel, Rugged, Portable Hoists that Provide Quick, Precise Lifting |
Clutch Type | Overload Limiting |
Maximum Lifting Capacity | 4,000 lb |
Current at Max. Voltage | 14.8 A |
Lifting Hook Type | Swivel Hook with Safety Latch |
Headroom | 20 13/16 in |
Duty Classification | H4 |
Description
Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Fixed Lift Speed 8 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 30 ft, Current at Maximum Voltage 14.8 A, Motor Horsepower 1 hp, Operating Voltage 115V AC, Headroom 20 13/16 in, Body Material Cast Aluminum, Brake Type Magnetic Disc Brake System, Includes Brake Brake Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL PEL ATTACHMENT - PAIL LIFTER (PEL-PL-5)
- VESTIL Truck Mounted Wheel Chock Holder, Rwc-8 (TMCH-RWC-8)
- US CARGO CONTROL Tie Down Chain Assembly 3/8" x 16' w/ Clevis Grab Hooks - Grade 80 (TC381680)
- ZORO SELECT Material Handling Cart, Red (N1017261-RED)
- COFFING HOISTS JLC Electric Chain Hoist, 2 Ton Cap., 20 Ft. Lift, 115/230V, 8 Fpm (08249W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1/2 Ton Cap., 10 Ft. Lift, 115/230V, 16 Fpm (08221W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 20 Ft. Lift, 115/230V, 16 Fpm (08241W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 10 Ft. Lift, 115/230V, 16 Fpm (08239W)
- COFFING HOISTS JLC Electric Chain Hoist, 2 Ton Cap., 15 Ft. Lift, 115/230V, 8 Fpm (08248W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 15 Ft. Lift, 115/230V, 16 Fpm (08240W)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 230V, Yellow (NER005SD-15)
- Coffing Hoists Electric Hoists