Shop All Electric Hoists
Coffing Hoists
Electric Chain Hoist, 115V AC, 1 hp
Mfr # JLC2016120
Zoro # G910918775
product price: $6,729.99
/ea
Free Shipping & Returns
$6,729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Standards B30.16, CSA LR 44484
- Controls Push Button Handheld
- Number of Reeves 1
- Brake Type Magnetic Disc Brake System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffing Hoists
- MFR # JLC2016120
- Zoro # G910918775
- Country of Origin United States
- Category Electric Hoists
Dimensions
Maximum Lifting Length | 20 ft |
Lifting Hook Opening Width | 1 11/32 in |
Details
Phase | 1 |
Standards | B30.16, CSA LR 44484 |
Controls | Push Button Handheld |
Number of Reeves | 1 |
Brake Type | Magnetic Disc Brake System |
Clutch Type | Overload Limiting |
Body Material | Cast Aluminum |
Motor Horsepower | 1 hp |
Maximum Lifting Capacity | 2,000 lb |
Fixed Lift Speed | 16 fpm |
Body Finish | Die-Cast |
Mount Type | Hook Mounted - No Trolley |
Current at Max. Voltage | 14.8 A |
Includes Brake | Brake Included |
Includes Clutch | Clutch Included |
Features | Adjustable Upper and Lower Limit Switches Regulate the load travel, Rugged, Portable Hoists that Provide Quick, Precise Lifting |
Overload Protection Included | Yes |
Number of Speeds | 1 |
Duty Classification | H4 |
Headroom | 18 1/8 in |
Lifting Hook Type | Swivel Hook with Safety Latch |
Description
Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Fixed Lift Speed 16 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Maximum Voltage 14.8 A, Motor Horsepower 1 hp, Operating Voltage 115V AC, Headroom 18 1/8 in, Body Material Cast Aluminum, Brake Type Magnetic Disc Brake System, Includes Brake Brake Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Wheel, Ribbed, 450 lb. Load Rating (53CM74)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow (EEF1-902-10)
- VESTIL POWER LIFT OPTION - HAND CONTROL (SL-HC)
- J.W. WINCO JW Winco GN1804.1-M35X1.5 Spanner Locknut (1804.1-M35X1.5)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 20 Ft. Lift, 115/230V, 16 Fpm (08241W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 10 Ft. Lift, 115/230V, 16 Fpm (08239W)
- COFFING HOISTS JLC Electric Chain Hoist, 2 Ton Cap., 15 Ft. Lift, 115/230V, 8 Fpm (08248W)
- COFFING HOISTS JLC Electric Chain Hoist, 2 Ton Cap., 20 Ft. Lift, 115/230V, 8 Fpm (08249W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 15 Ft. Lift, 115/230V, 16 Fpm (08240W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1/2 Ton Cap., 10 Ft. Lift, 115/230V, 16 Fpm (08221W)
- GLOBAL EQUIPMENT Electric Cable Hoist, 440 Lb. Capacity (XQME-220/440)
- Coffing Hoists Electric Hoists