Shop All Electric Hoists
Coffing Hoists
Electric Chain Hoist, 115V AC, 1 hp
Mfr # JLC2016115
Zoro # G410918763
Free Shipping & Returns
$6,447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Standards B30.16, CSA LR 44484
- Brake Type Magnetic Disc Brake System
- Lifting Hook Opening Width 1 11/32 in
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coffing Hoists
- MFR # JLC2016115
- Zoro # G410918763
- Country of Origin United States
- Category Electric Hoists
Dimensions
Lifting Hook Opening Width | 1 11/32 in |
Maximum Lifting Length | 15 ft |
Details
Phase | 1 |
Standards | B30.16, CSA LR 44484 |
Brake Type | Magnetic Disc Brake System |
Number of Speeds | 1 |
Motor Horsepower | 1 hp |
Fixed Lift Speed | 16 fpm |
Current at Max. Voltage | 14.8 A |
Body Finish | Die-Cast |
Body Material | Cast Aluminum |
Mount Type | Hook Mounted - No Trolley |
Maximum Lifting Capacity | 2,000 lb |
Controls | Push Button Handheld |
Features | Adjustable Upper and Lower Limit Switches Regulate the load travel, Rugged, Portable Hoists that Provide Quick, Precise Lifting |
Clutch Type | Overload Limiting |
Includes Brake | Brake Included |
Overload Protection Included | Yes |
Number of Reeves | 1 |
Includes Clutch | Clutch Included |
Duty Classification | H4 |
Headroom | 18 1/8 in |
Lifting Hook Type | Swivel Hook with Safety Latch |
Description
Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Fixed Lift Speed 16 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Maximum Voltage 14.8 A, Motor Horsepower 1 hp, Operating Voltage 115V AC, Headroom 18 1/8 in, Body Material Cast Aluminum, Brake Type Magnetic Disc Brake System, Includes Brake Brake Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Stepladder Top Replacement Kit - Black (07316)
- VESTIL Rotating Drum Cart, Poly, 800 lb. (RDC-60-5-PU)
- ZORO SELECT Swivel Plate Caster, 8 in Dia, 675 lb, Ball (P21S-RCP080K-14)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 3600 lb., 30x72" (NBP6W-3072-6PY)
- COFFING HOISTS JLC Electric Chain Hoist, 2 Ton Cap., 15 Ft. Lift, 115/230V, 8 Fpm (08248W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 20 Ft. Lift, 115/230V, 16 Fpm (08241W)
- COFFING HOISTS JLC Electric Chain Hoist, 2 Ton Cap., 20 Ft. Lift, 115/230V, 8 Fpm (08249W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 15 Ft. Lift, 115/230V, 16 Fpm (08240W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 10 Ft. Lift, 115/230V, 16 Fpm (08239W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1/2 Ton Cap., 10 Ft. Lift, 115/230V, 16 Fpm (08221W)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010L-20)
- Coffing Hoists Hoists