Shop All Electric Hoists
Coffing Hoists
Electric Chain Hoist, 115V AC, 1 hp
Mfr # JLC2016110
Zoro # G010918644
product price: $6,164.99
/ea
Free Shipping & Returns
$6,164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Standards B30.16, CSA LR 44484
- Includes Clutch Clutch Included
- Body Finish Die-Cast
- Current at Max. Voltage 14.8 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffing Hoists
- MFR # JLC2016110
- Zoro # G010918644
- Country of Origin United States
- Category Electric Hoists
Dimensions
Maximum Lifting Length | 10 ft |
Lifting Hook Opening Width | 1 11/32 in |
Details
Phase | 1 |
Standards | B30.16, CSA LR 44484 |
Includes Clutch | Clutch Included |
Body Finish | Die-Cast |
Current at Max. Voltage | 14.8 A |
Number of Speeds | 1 |
Controls | Push Button Handheld |
Includes Brake | Brake Included |
Number of Reeves | 1 |
Clutch Type | Overload Limiting |
Mount Type | Hook Mounted - No Trolley |
Maximum Lifting Capacity | 2,000 lb |
Brake Type | Magnetic Disc Brake System |
Body Material | Cast Aluminum |
Features | Adjustable Upper and Lower Limit Switches Regulate the load travel, Rugged, Portable Hoists that Provide Quick, Precise Lifting |
Fixed Lift Speed | 16 fpm |
Motor Horsepower | 1 hp |
Overload Protection Included | Yes |
Headroom | 18 1/8 in |
Lifting Hook Type | Swivel Hook with Safety Latch |
Duty Classification | H4 |
Description
Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Fixed Lift Speed 16 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Maximum Voltage 14.8 A, Motor Horsepower 1 hp, Operating Voltage 115V AC, Headroom 18 1/8 in, Body Material Cast Aluminum, Brake Type Magnetic Disc Brake System, Includes Brake Brake Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 1/8 QUICK LINK, ZP, UPC, 4421040 (4421040)
- DYNACUSHION Dynacushion, Pneumatic Wheel, 92938 (92938)
- SERVICE CASTER 2 Inch Soft Rubber Wheel 7/8 Grip Ring Stem Caster, 5PK (SCC-GR05S210-SRS-71678-5)
- RAYMOND PRODUCTS Desk Mover, 600 lb. Cap, 16"D x 40"W x 10-1/4"H (2300-40)
- COFFING HOISTS JLC Electric Chain Hoist, 2 Ton Cap., 20 Ft. Lift, 115/230V, 8 Fpm (08249W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 15 Ft. Lift, 115/230V, 16 Fpm (08240W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 20 Ft. Lift, 115/230V, 16 Fpm (08241W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1/2 Ton Cap., 10 Ft. Lift, 115/230V, 16 Fpm (08221W)
- COFFING HOISTS JLC Electric Chain Hoist, 2 Ton Cap., 15 Ft. Lift, 115/230V, 8 Fpm (08248W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 10 Ft. Lift, 115/230V, 16 Fpm (08239W)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM050L-L-20)
- Coffing Hoists Electric Hoists