Shop All Hoist Accessories
Coffing Hoists
Control Cord Assy
Mfr # 936KG9
Zoro # G8743725
product price: $89.15
/ea
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With EMC500B, EMW500B
- Fits Brand CM
- For Use With Mfr. Model Number EMC500B, EMW500B
- Product Type Pendant Cord
- Overall Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffing Hoists
- MFR # 936KG9
- Zoro # G8743725
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Length | 6 ft |
Details
Item | Control Cord Assy |
For Use With | EMC500B, EMW500B |
Fits Brand | CM |
For Use With Mfr. Model Number | EMC500B, EMW500B |
Product Type | Pendant Cord |
Compatible Series | LMC |
Compatible Load Capacity | 500 lb |
Compatible Hoist Type | Electric Chain Hoists |
Description
Pendant Cord, Product Type Pendant Cord, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 500 lb, Compatible Series LMC, Overall Length 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Wire Rope Oval Sleeve, 3/16 In, 122 Copper (SL2-6)
- SERVICE CASTER 4 Inch Semi Steel Caster Set with Roller Bearing 2 Brakes 2 Rigid (SCC-TTL30S420-SSR-2-R-2)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 5/16 G70 Alloy ZY (HCG516-G7)
- GKS-PERFEKT Black Roller, 3 5/16 x3 5/16 (4-10015)
- COFFING HOISTS Coffing Chain Stop Kit, 9/32 In (75JG6K)
- COFFING HOISTS Adhesive (H7812)
- COFFING HOISTS Bearing Ball Thrust Type (JF510)
- COFFING HOISTS Coffing Pawl Control Assembly (20G)
- COFFING HOISTS Coffing Chain Guide (JF2543)
- COFFING HOISTS Limit Switch Mini Hoist (815J4)
- DAYTON Hose/Strain Cable Assembly (MH29XL8527G)
- Coffing Hoists Hoist Accessories