Shop All Hoist Accessories
Coffing Hoists
Control Cable Only 6 ft.
Mfr # PBC21006
Zoro # G7274224
original price:
$259.75
14% off
new price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- For Use With 08201w, 08203w, 08206w, 08210w, 08213w, 08217w, 08221w, 08225w, 08230w, 08235w, 08239w, 08243w, 08247w, 08251w, 10732W, 10733W, 10734W, 10735W, 10736W, 10737W, 10738W, 10739W, 10740W, 10741W, 10742W, 10743W, 10744W, 10745W, 10746W, 10747W, 10748W, 10749W, 10750W, 10751W, 10752W, 10753W, 10754W, 10755W, 10756W, 10757W, 10758W
- Fits Brand CM
- For Use With Mfr. Model Number 08201w, 08203w, 08206w, 08210w, 08213w, 08217w, 08221w, 08225w, 08230w, 08235w, 08239w, 08243w, 08247w, 08251w, 10732W, 10733W, 10734W, 10735W, 10736W, 10737W, 10738W, 10739W, 10740W, 10741W, 10742W, 10743W, 10744W, 10745W, 10746W, 10747W, 10748W, 10749W, 10750W, 10751W, 10752W, 10753W, 10754W, 10755W, 10756W, 10757W, 10758W
- Product Type Pendant Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffing Hoists
- MFR # PBC21006
- Zoro # G7274224
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Length | 6 ft |
Details
Item | Control Cable Only 6 ft. |
Material | Rubber |
For Use With | 08201w, 08203w, 08206w, 08210w, 08213w, 08217w, 08221w, 08225w, 08230w, 08235w, 08239w, 08243w, 08247w, 08251w, 10732W, 10733W, 10734W, 10735W, 10736W, 10737W, 10738W, 10739W, 10740W, 10741W, 10742W, 10743W, 10744W, 10745W, 10746W, 10747W, 10748W, 10749W, 10750W, 10751W, 10752W, 10753W, 10754W, 10755W, 10756W, 10757W, 10758W |
Fits Brand | CM |
For Use With Mfr. Model Number | 08201w, 08203w, 08206w, 08210w, 08213w, 08217w, 08221w, 08225w, 08230w, 08235w, 08239w, 08243w, 08247w, 08251w, 10732W, 10733W, 10734W, 10735W, 10736W, 10737W, 10738W, 10739W, 10740W, 10741W, 10742W, 10743W, 10744W, 10745W, 10746W, 10747W, 10748W, 10749W, 10750W, 10751W, 10752W, 10753W, 10754W, 10755W, 10756W, 10757W, 10758W |
Product Type | Pendant Cord |
Compatible Load Capacity | 1,000 lb, 2,000 lb, 4,000 lb |
Compatible Series | JLC |
Compatible Hoist Type | Electric Chain Hoists |
Description
Pendant Cord, Product Type Pendant Cord, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 1,000 lb, 2,000 lb, 4,000 lb, Compatible Series JLC, Material Rubber, Overall Length 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plastex Wheel 6X2 3/4Rb (W-620-P-3/4)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Polyester, Silver (EN2801TX5)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 39BF (SG39)
- PARTNERS BRAND Double Braided Nylon Rope, 14,500 lb, 3/4", White, 600'/Case (TWR128)
- COFFING HOISTS Coffing Coil (853JL2)
- COFFING HOISTS Limit Switch Assembly with Shaft (918JG4)
- COFFING HOISTS Coil 115V, 60 Hz (853JL1)
- COFFING HOISTS Coffing Brake Hub Adapter (142J2)
- COFFING HOISTS Control Cord Assy (936KG9)
- COFFING HOISTS High Speed Cluster Gear Mini Hoist (406K1)
- HARRINGTON Steel Safety Latch Assmy, For 4DFL1-4DFL6 (ER2CS1002)
- Coffing Hoists Lifting Equipment