Shop All Hoist Accessories
Coffing Hoists
Coil 115V, 60 Hz
Mfr # 853JL1
Zoro # G7408721
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper, Plastic
- For Use With 08201W, 08210W, 08211W, 08212W, 08213W, 08214W, 08215W, 08221W, 08222W, 08223W, 08230W, 08231W, 08232W, 08239W, 08240W, 08241W, 08247W, 08248W, 08249W, 08260W, 08261W
- For Use With Mfr. Model Number 08201W, 08210W, 08211W, 08212W, 08213W, 08214W, 08215W, 08221W, 08222W, 08223W, 08230W, 08231W, 08232W, 08239W, 08240W, 08241W, 08247W, 08248W, 08249W, 08260W, 08261W
- Fits Brand CM
- Includes Brake Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffing Hoists
- MFR # 853JL1
- Zoro # G7408721
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Height | 1 in |
Overall Width | 2 in |
Overall Length | 2 in |
Details
Item | Coil 115V, 60 Hz |
Material | Copper, Plastic |
For Use With | 08201W, 08210W, 08211W, 08212W, 08213W, 08214W, 08215W, 08221W, 08222W, 08223W, 08230W, 08231W, 08232W, 08239W, 08240W, 08241W, 08247W, 08248W, 08249W, 08260W, 08261W |
For Use With Mfr. Model Number | 08201W, 08210W, 08211W, 08212W, 08213W, 08214W, 08215W, 08221W, 08222W, 08223W, 08230W, 08231W, 08232W, 08239W, 08240W, 08241W, 08247W, 08248W, 08249W, 08260W, 08261W |
Fits Brand | CM |
Includes | Brake Coil |
Product Type | Brake Coil |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Load Capacity | 1,000 lb, 2,000 lb, 4,000 lb |
Compatible Series | JLC |
Description
Brake Coil, Product Type Brake Coil, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 1,000 lb, 2,000 lb, 4,000 lb, Compatible Series JLC, Material Copper, Plastic, Overall Length 2 in, Overall Width 2 in, Overall Height 1 in, Includes Brake Coil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEVELLE ATRIUM Series, Atrium Standard Cab Enclosure (EEV-ATR1)
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106164-D4)
- DAYTON Web Sling, Type 3, 18 ft L, 2 in W, Polyester, Yellow (1DNJ9)
- HILMAN ROLLERS Bull Dolly Kit, 5 3/4 in L Deck (KBSP-24P)
- COFFING HOISTS Coffing Bottom Hook Assembly (3KG1W)
- COFFING HOISTS Coffing Brake Cover Gasket (560J2)
- COFFING HOISTS Coffing Oil Seal (MA562)
- COFFING HOISTS Limit Switch Mini Hoist (815J4)
- COFFING HOISTS Coffing Chain Sprocket (16J1)
- COFFING HOISTS Coffing Gasket (MA560)
- CM Container Lifting Lug, Side Mount, Series Clb, Specifications 88100lb Working Load Limit, 7126, CLB40 (CLB40)
- Coffing Hoists Hoists