Shop All Hoist Accessories
Coffing Hoists
Coffing Yoke Pin
Mfr # IRB5051
Zoro # G8743822
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With LSB1500B
- Fits Brand CM
- For Use With Mfr. Model Number LSB1500B
- Product Type Coffing Yoke Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffing Hoists
- MFR # IRB5051
- Zoro # G8743822
- Country of Origin Japan
- Category Hoist Accessories
Details
Item | Coffing Yoke Pin |
For Use With | LSB1500B |
Fits Brand | CM |
For Use With Mfr. Model Number | LSB1500B |
Product Type | Coffing Yoke Pin |
Description
Coffing Yoke Pin, Product Type Coffing Yoke Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sling, Wire Rope, 3 ft. (1DNH2)
- PARTNERS BRAND Twisted Polypropylene Rope, 3/8", 2,450 lb., White, 600'/Case (TWR107)
- EFFIZIENT 23” Peg-board Cart, 2 swivel casters w/brake, 2 swivel casters. (EF 23PEGP115P0)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (063214X)
- COFFING HOISTS Transformer, 40 Vapri 230/460V, Sec 24V (821J432)
- COFFING HOISTS Coffing Latch Kit (H7544)
- COFFING HOISTS Plate and Frame Assembly (JF857)
- COFFING HOISTS Cable Guide (210K4)
- COFFING HOISTS Chain Guide (JM273)
- COFFING HOISTS Btm Block Assembly (913JG3AS)
- CM Brake Friction Disc Pad (27677)
- Coffing Hoists Hoists