Shop All Hoist Accessories
Coffing Hoists
Coffing Transformer
Mfr # JL821432
Zoro # G8744023
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With EC0516, EC0532, EC0564, EC1009, EC1016, EC1032, EC2004, EC2008, EC2012, EC2016, EC4006, EC4008, EC6005
- Fits Brand CM
- For Use With Mfr. Model Number EC0516, EC0532, EC0564, EC1009, EC1016, EC1032, EC2004, EC2008, EC2012, EC2016, EC4006, EC4008, EC6005
- Overall Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffing Hoists
- MFR # JL821432
- Zoro # G8744023
- Country of Origin Mexico
- Category Hoist Accessories
Dimensions
Overall Height | 2 in |
Overall Width | 2 in |
Overall Length | 2.8 in |
Details
Item | Coffing Transformer |
Material | Steel |
For Use With | EC0516, EC0532, EC0564, EC1009, EC1016, EC1032, EC2004, EC2008, EC2012, EC2016, EC4006, EC4008, EC6005 |
Fits Brand | CM |
For Use With Mfr. Model Number | EC0516, EC0532, EC0564, EC1009, EC1016, EC1032, EC2004, EC2008, EC2012, EC2016, EC4006, EC4008, EC6005 |
Product Type | Transformer |
Compatible Load Capacity | 500 lb, 1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Series | JLC |
Description
Transformer, Product Type Transformer, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 500 lb, 1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb, Compatible Series JLC, Material Steel, Overall Length 2.8 in, Overall Width 2 in, Overall Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD Dome Top Post Sleeve, 7" Dia, 72" H, Yel (DT772YRT)
- DAYTON Oiler/Grease Fitting (97-15)
- ZORO SELECT Caster Mounting Pad, Quick Release (PHW-CP-16)
- LIFTEX COPORATION Liftex Pro-Edge 1inW 6'L 2 Ply Endless Poly Flat Web Sling (EN291X6PD)
- COFFING HOISTS Coffing Gasket (MA560)
- COFFING HOISTS Brake Disc (MA580A)
- COFFING HOISTS Coffing Chain Sprocket (16J1)
- COFFING HOISTS Cable Guide (210K4)
- COFFING HOISTS Coffing Chain Stop Kit, 9/32 In (75JG6K)
- COFFING HOISTS Coffing Transformer (JL821431)
- DAYTON Top Hook Assembly (GGS_57026)
- Coffing Hoists Lifting Equipment