Shop All Hoist Accessories
Coffing Hoists
Coffing Spacer
Mfr # 127J1
Zoro # G1965227
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With EC0516, EC0532, EC0564, EC1009, EC1016, EC1032, EC2004, EC2008, EC2012, EC2016, EC4006, EC4008, EC6005
- Fits Brand CM
- For Use With Mfr. Model Number EC0516, EC0532, EC0564, EC1009, EC1016, EC1032, EC2004, EC2008, EC2012, EC2016, EC4006, EC4008, EC6005
- Product Type Coffing Spacer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffing Hoists
- MFR # 127J1
- Zoro # G1965227
- Country of Origin United States
- Category Hoist Accessories
Details
Item | Coffing Spacer |
For Use With | EC0516, EC0532, EC0564, EC1009, EC1016, EC1032, EC2004, EC2008, EC2012, EC2016, EC4006, EC4008, EC6005 |
Fits Brand | CM |
For Use With Mfr. Model Number | EC0516, EC0532, EC0564, EC1009, EC1016, EC1032, EC2004, EC2008, EC2012, EC2016, EC4006, EC4008, EC6005 |
Product Type | Coffing Spacer |
Description
Coffing Spacer, Product Type Coffing Spacer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Economy Spreader Beam, 6000 lb., 36" (SBM-60-3)
- SAFTCART Eight Cylinder Cart, 63" W x34" H, 145 lb. (CT-8)
- RONSTAN Rope Guide, 3/4 in Rope Dia., High Polish (RF1054)
- DAYTON Top Hook Assembly (GGS_57033)
- COFFING HOISTS Shaft Assembly (JF9171)
- COFFING HOISTS Load Sheave (JF163)
- COFFING HOISTS Coffing Pin (H5250)
- COFFING HOISTS Btm Block Assembly (913JG3AS)
- COFFING HOISTS Little Mule Reversing Lever (348D)
- COFFING HOISTS Latch Kit Lhhb 1/2 t (GHH5074U)
- DAYTON Safety Latch Kit (GGS_57139)
- Coffing Hoists Hoists