Shop All Hoist Accessories
Coffing Hoists
Coffing Power Cord
Mfr # JF952
Zoro # G8743962
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With ELC0516, ELC0532, ELC1016, ELC1032, ELC2016, ELC4008
- Fits Brand CM
- For Use With Mfr. Model Number ELC0516, ELC0532, ELC1016, ELC1032, ELC2016, ELC4008
- Product Type Power Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffing Hoists
- MFR # JF952
- Zoro # G8743962
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Length | 16 ft |
Details
Item | Coffing Power Cord |
Material | Steel |
For Use With | ELC0516, ELC0532, ELC1016, ELC1032, ELC2016, ELC4008 |
Fits Brand | CM |
For Use With Mfr. Model Number | ELC0516, ELC0532, ELC1016, ELC1032, ELC2016, ELC4008 |
Product Type | Power Cord |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Series | Coffing |
Compatible Load Capacity | 500 lb, 1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb |
Description
Power Cord, Product Type Power Cord, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 500 lb, 1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb, Compatible Series Coffing, Material Steel, Overall Length 16 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI MNT Winch - Wolverine Viking (101515)
- US CARGO CONTROL 3/8" x 10' - Adjustable 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100QOSA-10)
- VESTIL 185 5/8 in Alternating Tread Stairs, Steel, 20 Steps, Baked-In Powder Coated Finish (ATS-12-68)
- ZORO SELECT Bolt Seat, Steel, 1-3/4 in. L x 3/8 in. H (PBOLTSEAT-PK10)
- COFFING HOISTS Shaft Assembly (JF9171)
- COFFING HOISTS Little Mule Reversing Lever (348D)
- COFFING HOISTS Coffing Cable, 15 Ft (19J101)
- COFFING HOISTS Transformer, 40 Vapri 230/460V, Sec 24V (821J432)
- COFFING HOISTS Chain Guide (JM273)
- COFFING HOISTS Control Cable Only 6 ft. (PBC21006)
- RUBBERMAID COMMERCIAL Latch (GRFG3486466)
- Coffing Hoists Hoists