Shop All Hoist Accessories
Coffing Hoists
Coffing Load Assembly
Mfr # 591JG7
Zoro # G8746017
product price: $1,354.99
/ea
Free Shipping & Returns
$1,354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With EC2016, WR2016
- Fits Brand CM
- For Use With Mfr. Model Number EC2016, WR2016
- Product Type Coffing Load Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffing Hoists
- MFR # 591JG7
- Zoro # G8746017
- Country of Origin United States
- Category Hoist Accessories
Details
Item | Coffing Load Assembly |
For Use With | EC2016, WR2016 |
Fits Brand | CM |
For Use With Mfr. Model Number | EC2016, WR2016 |
Product Type | Coffing Load Assembly |
Description
Coffing Load Assembly, Product Type Coffing Load Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 19BF (K40P19)
- TANIS Strip Brush Holder, Overall Length 72 In (AH701672CF)
- ALLPOINTS Caster, Stem , 4", 7/16-14 (1201078)
- ARNOLD TIRE TUFF 10""X2.75"" (490-323-0004)
- COFFING HOISTS Brake 115V, 1 HP, Iec Controls (854JM1)
- COFFING HOISTS Coffing Latch Kit (H7545)
- COFFING HOISTS Load Block Assembly (JF9146)
- COFFING HOISTS Coffing Idler Guide (250J8)
- COFFING HOISTS High Speed Cluster Gear Mini Hoist (406K1)
- COFFING HOISTS Coffing Rivet (H4559)
- DAYTON Bottom Hook Assembly (GGS_56908)
- Coffing Hoists Hoist Accessories