Shop All Hoist Accessories
Coffing Hoists
Coffing Latch Kit
Mfr # H7545
Zoro # G8743786
original price:
$44.59
12% off
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With EC10005, EC10008, EC2032, EC4016, EC4024, EC6010, EC6016, EC8008, EC8012
- Fits Brand CM
- For Use With Mfr. Model Number EC10005, EC10008, EC2032, EC4016, EC4024, EC6010, EC6016, EC8008, EC8012
- Overall Height 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coffing Hoists
- MFR # H7545
- Zoro # G8743786
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Height | 0.5 in |
Overall Width | 1.3 in |
Overall Length | 3.5 in |
Details
Item | Coffing Latch Kit |
Material | Steel |
For Use With | EC10005, EC10008, EC2032, EC4016, EC4024, EC6010, EC6016, EC8008, EC8012 |
Fits Brand | CM |
For Use With Mfr. Model Number | EC10005, EC10008, EC2032, EC4016, EC4024, EC6010, EC6016, EC8008, EC8012 |
Product Type | Latch Assembly |
Compatible Hoist Type | Lever Chain Hoists |
Compatible Load Capacity | 12,000 lb |
Compatible Series | RA-30, RA-40 |
Description
Latch Assembly, Product Type Latch Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 12,000 lb, Compatible Series RA-30, RA-40, Material Steel, Overall Length 3.5 in, Overall Width 1.3 in, Overall Height 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 150 lb. (F1IB04041S-S13)
- ZORO SELECT Plate Caster, 1200 lb. Ld Rating, Roller (P25S-PH060R-14)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A3E10B4W5C1P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R2630A3E10B4W5C1P6)
- COFFING HOISTS Oil Seal (561K2)
- COFFING HOISTS Plate and Frame Assembly (JF857)
- COFFING HOISTS Bottom Block Frame Black Powder Coated (30J14)
- COFFING HOISTS P.B. and Cable Assembly 10 ft. Lift (PB2996B)
- COFFING HOISTS Control Cable Only 6 ft. (PBC21006)
- COFFING HOISTS Oil Seal (JL561)
- CM Brake Coil (51519)
- Coffing Hoists Hoist Accessories