Shop All Hoist Accessories
Coffing Hoists
Coffing Hand Chain
Mfr # GHH5009J
Zoro # G2806137
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 08903W, 08910W, 08917W, 08921W, 08925W, 08932W
- Fits Brand CM
- For Use With Mfr. Model Number 08903W, 08910W, 08917W, 08921W, 08925W, 08932W
- Product Type Hand Chain
- Compatible Lift Height 1 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffing Hoists
- MFR # GHH5009J
- Zoro # G2806137
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Compatible Lift Height | 1 ft |
Overall Length | 1 ft |
Details
Item | Coffing Hand Chain |
For Use With | 08903W, 08910W, 08917W, 08921W, 08925W, 08932W |
Fits Brand | CM |
For Use With Mfr. Model Number | 08903W, 08910W, 08917W, 08921W, 08925W, 08932W |
Product Type | Hand Chain |
Compatible Series | CM |
Compatible Hoist Type | Manual Chain Hoists |
Description
Coffing Hand Chain, Product Type Hand Chain, Compatible Hoist Type Manual Chain Hoists, Compatible Lift Height 1 ft, Compatible Series CM, Overall Length 1 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTIMATION Heavy Duty Roller with Bracket, 15in Galvanized Steel, 1.9in Diameter (190R-15-BR)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 6' (Yellow) (PRS3-6)
- ZORO SELECT Solid Rubber Wheel, 6 in., 200 lb., Symmtrc (1NXB4)
- DAYTON Polyolefin Wheel 4 In. (MHPW4001G)
- COFFING HOISTS Coffing Chain Stop Kit, 1/4 In (75JG7K)
- COFFING HOISTS Latch Kit Lhhb 1 t, #J03 (JHH5074U)
- COFFING HOISTS Coffing Sheave Assembly (JF916)
- COFFING HOISTS Little Mule Reversing Lever (348D)
- COFFING HOISTS Chain Stripper (JM254)
- COFFING HOISTS Coffing Gasket (MA560)
- HARRINGTON Pendant, 4 Button, 16 ft. Cable Drop (MP1FSS278120)
- Coffing Hoists Hoist Accessories