Shop All Hoist Accessories
Coffing Hoists
Coffing Gasket
Mfr # JL560
Zoro # G9681585
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ELC0516, ELC0532, ELC1016, ELC1032, ELC2016, ELC4008
- Fits Brand CM
- For Use With Mfr. Model Number ELC0516, ELC0532, ELC1016, ELC1032, ELC2016, ELC4008
- Product Type Coffing Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffing Hoists
- MFR # JL560
- Zoro # G9681585
- Country of Origin United States
- Category Hoist Accessories
Details
Item | Coffing Gasket |
For Use With | ELC0516, ELC0532, ELC1016, ELC1032, ELC2016, ELC4008 |
Fits Brand | CM |
For Use With Mfr. Model Number | ELC0516, ELC0532, ELC1016, ELC1032, ELC2016, ELC4008 |
Product Type | Coffing Gasket |
Description
Coffing Gasket, Product Type Coffing Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA Post Protector, 8" Fits 3" Columns (5208)
- WERNER Extension Plank, 8 ft. L, 2 In. H (PA208)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw - 1-1/4" x 18" (JJTBGV114X18)
- TANIS Strip Brush, 3/16W, 96 In L, Trim 3 In, PK10 (MB400696)
- COFFING HOISTS Coffing, Seal Kit (14J2)
- COFFING HOISTS Coffing Brake Hub Adapter (142J2)
- COFFING HOISTS Brake 115V, 1 HP, Iec Controls (854JM1)
- COFFING HOISTS Chain Stripper (JM254)
- COFFING HOISTS Coffing Oil Seal (MA562)
- COFFING HOISTS Load Sheave (JF163)
- DAYTON Drive Sheave Shaft (MHGXEC15GGS)
- Coffing Hoists Lifting Equipment