Shop All Hoist Accessories
Coffing Hoists
Coffing Electrical Cover
Mfr # JF366
Zoro # G8743883
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ELC0516, ELC0532, ELC1016, ELC1032, ELC2016, ELC4008
- Fits Brand CM
- For Use With Mfr. Model Number ELC0516, ELC0532, ELC1016, ELC1032, ELC2016, ELC4008
- Product Type Coffing Electrical Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coffing Hoists
- MFR # JF366
- Zoro # G8743883
- Country of Origin United States
- Category Hoist Accessories
Details
Item | Coffing Electrical Cover |
For Use With | ELC0516, ELC0532, ELC1016, ELC1032, ELC2016, ELC4008 |
Fits Brand | CM |
For Use With Mfr. Model Number | ELC0516, ELC0532, ELC1016, ELC1032, ELC2016, ELC4008 |
Product Type | Coffing Electrical Cover |
Description
Coffing Electrical Cover, Product Type Coffing Electrical Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYL WORKS Vinyl Works AFT 24 in. Wide Step Entry System (AFT)
- ALL MATERIAL HANDLING Italian Weld-On Bucket Hook 1.5t (C832X015)
- LIFT-ALL 6ft. Chain Sling, G100, Alloy Steel (30001G10)
- ZORO SELECT Wire Cart, 2 Shelf, 48x24x39, Black (2HDJ1)
- COFFING HOISTS Coffing Brake Hub Adapter (142J2)
- COFFING HOISTS Coffing Super Frame (JF301)
- COFFING HOISTS Transformer, 40 Vapri 230/460V, Sec 24V (821J432)
- COFFING HOISTS P.B. and Cable Assembly 10 ft. Lift (PB2996B)
- COFFING HOISTS Station (36800R)
- COFFING HOISTS Coffing Idler Guide (250J8)
- CM Latch Kit (45664)
- Coffing Hoists Hoist Accessories