Shop All Hoist Accessories
Coffing Hoists
Coffing Cord and Station, 11 Ft
Mfr # PB30011A
Zoro # G8744136
product price: $2,014.99
/ea
Free Shipping & Returns
$2,014.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Functions Forward/Reverse, Up/Down
- For Use With MDT
- Includes Cord, Station
- Fits Brand CM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffing Hoists
- MFR # PB30011A
- Zoro # G8744136
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Controller Cord Length | 11 ft |
Overall Length | 11 ft |
Details
Item | Coffing Cord and Station,11 ft. |
Color | Black |
Functions | Forward/Reverse, Up/Down |
For Use With | MDT |
Includes | Cord, Station |
Fits Brand | CM |
For Use With Mfr. Model Number | MDT |
Product Type | Coffing Cord and Station |
Connection Type | Wired |
Compatible Series | Coffing EC |
Controls | Push Button Handheld |
Compatible Hoist Type | Electric Chain Hoists |
Compatible with Manufacturer Part Number | MDT |
Description
Pendant Station with Coffing Cord, Product Type Coffing Cord and Station, Connection Type Wired, Controller Cord Length 11 ft, Functions Forward/Reverse, Up/Down, Controls Push Button Handheld, Color Black, Compatible Hoist Type Electric Chain Hoists, Compatible Series Coffing EC, Compatible with Manufacturer Part Number MDT, For Use With Electric Hoist, Overall Length 11 ft, Includes Cord, Station
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Bollard, Length 36 In, Yellow (1GUD7)
- ERICKSON 1"X6Ft 1200 lb Cam Lock Tie Down w/ Cap Lock CAMO (35611)
- APEX 40.6 in. H X 21.7 in. W X 24.4 in. L Gray Collapsible Shopping Cart (SC9023)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 685 lb Max Load, Zinc Plated (4JX72)
- COFFING HOISTS Shaft Assembly (JF9171)
- COFFING HOISTS Coffing Chain Sprocket (16J1)
- COFFING HOISTS Station (36800R)
- COFFING HOISTS Bearing Ball Thrust Type (JF510)
- COFFING HOISTS Btm Block Assembly (913JG3AS)
- COFFING HOISTS Coffing Latch Kit (H7544)
- CM Steel Bottom Hook Assy, for 4ZX61, etc. (40602)
- Coffing Hoists Hoist Accessories