Shop All Hoist Accessories
Coffing Hoists
Coffing Coil
Mfr # 853JL2
Zoro # G8743664
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper, Plastic
- For Use With JLC0516, JLC0532, JLC1016, JLC1032, JLC2016, JLC4008
- Fits Brand CM
- For Use With Mfr. Model Number JLC0516, JLC0532, JLC1016, JLC1032, JLC2016, JLC4008
- Overall Width 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffing Hoists
- MFR # 853JL2
- Zoro # G8743664
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Width | 2.5 in |
Overall Height | 1 in |
Overall Length | 2 in |
Details
Item | Coffing Coil |
Material | Copper, Plastic |
For Use With | JLC0516, JLC0532, JLC1016, JLC1032, JLC2016, JLC4008 |
Fits Brand | CM |
For Use With Mfr. Model Number | JLC0516, JLC0532, JLC1016, JLC1032, JLC2016, JLC4008 |
Product Type | Brake Coil |
Compatible Series | JLC |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Load Capacity | 4,000 lb |
Description
Brake Coil, Product Type Brake Coil, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 4,000 lb, Compatible Series JLC, Material Copper, Plastic, Overall Length 2 in, Overall Width 2.5 in, Overall Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAILLON RAPIDE Quick Link, Grade 30, 1/8", 440 lb. (P-035-SS)
- STALWART Folding Dolly Cart with 330lb Capacity (75-PT2015)
- KEEPER 16'X4" Lift Sling, 2 Ply, Flat Loop, 11000/8800/22000 (2646)
- GENIE Gen5 Control Box Plate (100840GT)
- COFFING HOISTS High Speed Cluster Gear Mini Hoist (406K1)
- COFFING HOISTS Coffing, Seal Kit (14J2)
- COFFING HOISTS Control Cord Assy (936KG9)
- COFFING HOISTS Coffing Idler Guide (250J8)
- COFFING HOISTS Adhesive (H7812)
- COFFING HOISTS Coffing Bottom Block Assembly (JHH5047U)
- CALDWELL GROUP. Lif-Truc Fork Lift Beam, Single Fork Single Fixed Hook, 3000lb., 5-1/2in Dim A Size (5-1 1/2-5)
- Coffing Hoists Hoists