Shop All Hoist Accessories
Coffing Hoists
Coffing Chain Guide Plate
Mfr # JF273
Zoro # G8743865
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With ELC0516, ELC0532, ELC1016, ELC1032, ELC2016, ELC4008
- Fits Brand CM
- For Use With Mfr. Model Number ELC0516, ELC0532, ELC1016, ELC1032, ELC2016, ELC4008
- Overall Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffing Hoists
- MFR # JF273
- Zoro # G8743865
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Width | 3 in |
Overall Height | 0.3 in |
Overall Length | 4.8 in |
Details
Item | Coffing Chain Guide Plate |
Material | Steel |
For Use With | ELC0516, ELC0532, ELC1016, ELC1032, ELC2016, ELC4008 |
Fits Brand | CM |
For Use With Mfr. Model Number | ELC0516, ELC0532, ELC1016, ELC1032, ELC2016, ELC4008 |
Product Type | Chain Guide Plate |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Series | Coffing |
Description
Chain Guide Plate, Product Type Chain Guide Plate, Compatible Hoist Type Electric Chain Hoists, Compatible Series Coffing, Material Steel, Overall Length 4.8 in, Overall Width 3 in, Overall Height 0.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (5077 RED)
- PEERLESS Straight Link Coil Chains, 7/0,100ft L (PEE-6047032)
- MARASTAR Hand Truck Wheel, 3/4 in. Bore Dia, 600 lb (40N439)
- VESTIL Blue Economy Portable Cylinder Lifter 500lb Capacity Pneumatic Wheel (CYL-D-1-PN)
- COFFING HOISTS Coffing Warning Tag (PB296)
- COFFING HOISTS Coil 115V, 60 Hz (853JL1)
- COFFING HOISTS Coffing Warning Decal (687K6)
- COFFING HOISTS Chain Stripper (JM254)
- COFFING HOISTS Coffing Oil Seal (MA562)
- COFFING HOISTS Station (36800R)
- DAYTON Wire Channel (EW-67)
- Coffing Hoists Lifting Equipment