Shop All Hoist Accessories
Coffing Hoists
Coffing Chain Guide
Mfr # JF2543
Zoro # G8743856
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With EC1016, EC2004, EC2008, EC2012, EC2016, EC4006, EC4008, EC6005
- For Use With Mfr. Model Number EC1016, EC2004, EC2008, EC2012, EC2016, EC4006, EC4008, EC6005
- Fits Brand CM
- Product Type Chain Guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffing Hoists
- MFR # JF2543
- Zoro # G8743856
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Length | 4 in |
Details
Item | Coffing Chain Guide |
Material | Steel |
For Use With | EC1016, EC2004, EC2008, EC2012, EC2016, EC4006, EC4008, EC6005 |
For Use With Mfr. Model Number | EC1016, EC2004, EC2008, EC2012, EC2016, EC4006, EC4008, EC6005 |
Fits Brand | CM |
Product Type | Chain Guide |
Compatible Series | Coffing |
Compatible Hoist Type | Electric Chain Hoists |
Description
Chain Guide, Product Type Chain Guide, Compatible Hoist Type Electric Chain Hoists, Compatible Series Coffing, Material Steel, Overall Length 4 in, Overall Width 1.8 in, Overall Height 0.8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 4 ft L, 2 in W, Polyester, Silver (EN1802TX4)
- ZORO SELECT Wheel Chock, 14 1/2 In W, 14 1/4 In H, Orng (1GUL6)
- VESTIL 22" X 20" Hydraulic Lift Cart, Load Cap. 750 lb. (HYDRA-4)
- AP PRODUCTS AP Products 018-3161210 Weather Stripping - 3/16" x 1/2" x 10' (018-3161210)
- COFFING HOISTS Adhesive (H7812)
- COFFING HOISTS Coffing Transformer (JL821431)
- COFFING HOISTS Plate and Armature Assembly (JF858)
- COFFING HOISTS Brake Disc (MA580A)
- COFFING HOISTS Coffing, Seal Kit (14J2)
- COFFING HOISTS Coffing Bottom Block Assembly (JHH5047U)
- DAYTON Capacitor, Includes: UL E158584 (EW-34)
- Coffing Hoists Hoists