Shop All Hoist Accessories
Coffing Hoists
Coffing Chain Guide
Mfr # 254J3
Zoro # G8745886
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With EC10005, EC10008, EC2032, EC4016, EC4024, EC6010, EC6016, EC8008, EC8012
- Fits Brand CM
- For Use With Mfr. Model Number EC10005, EC10008, EC2032, EC4016, EC4024, EC6010, EC6016, EC8008, EC8012
- Product Type Chain Guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coffing Hoists
- MFR # 254J3
- Zoro # G8745886
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Length | 7.5 in |
Details
Item | Coffing Chain Guide |
Material | Steel |
For Use With | EC10005, EC10008, EC2032, EC4016, EC4024, EC6010, EC6016, EC8008, EC8012 |
Fits Brand | CM |
For Use With Mfr. Model Number | EC10005, EC10008, EC2032, EC4016, EC4024, EC6010, EC6016, EC8008, EC8012 |
Product Type | Chain Guide |
Compatible Series | JF |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Load Capacity | 500 lb, 1,000 lb, 2,000 lb |
Description
Chain Guide, Product Type Chain Guide, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 500 lb, 1,000 lb, 2,000 lb, Compatible Series JF, Material Steel, Overall Length 7.5 in, Overall Width 2.5 in, Overall Height 0.8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 8"x2" Non-Marking Orange Tread Polyurethane Casters, 4 Swi (30TS820DUA63M-03-4S)
- DAYTON Locking Nut m6 (GHH047)
- ERICKSON 3"X25Ft 18,000 lb Recovery Strap w/ Chain Lead Bulk (59803)
- XTEND + CLIMB Aluminum Telescoping Extension Ladder, 250 lb Load Capacity (760P+)
- COFFING HOISTS Grommet (PB2941)
- COFFING HOISTS Cable Guide (210K4)
- COFFING HOISTS Coffing Oval Pin (18J8)
- COFFING HOISTS Oil Seal (561K2)
- COFFING HOISTS Coffing Idler Guide (250J8)
- COFFING HOISTS Bottom Block Frame Black Powder Coated (30J14)
- HARRINGTON Top Hook for 2 3/4 Ton Lever Hoist (L5BU0281001)
- Coffing Hoists Lifting Equipment