Shop All Hoist Accessories
Coffing Hoists
Coffing Cable, 15 Ft
Mfr # 19J101
Zoro # G8743506
product price: $1,206.99
/ea
Free Shipping & Returns
$1,206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With WR2016
- Fits Brand CM
- For Use With Mfr. Model Number WR2016
- Product Type Coffing Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffing Hoists
- MFR # 19J101
- Zoro # G8743506
- Country of Origin United States
- Category Hoist Accessories
Details
Item | Coffing Cable,15 ft. |
For Use With | WR2016 |
Fits Brand | CM |
For Use With Mfr. Model Number | WR2016 |
Product Type | Coffing Cable |
Description
Coffing Cable, Product Type Coffing Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Step Stool, White, Load Capacity 225 lb (803CJ7)
- HIGDON OUTDOORS Higdon Outdoors 99123 10 ft. Extension Power Cord (99123)
- GIZMO 375 in. x 100 ft. 5 Star Manila Rope (GI30701)
- CHECKERS Wheel Chock, 11 In H, Urethane, Yellow (MC3009)
- COFFING HOISTS Coffing Warning Tag (PB296)
- COFFING HOISTS Latch Kit Lhhb 1 t, #J03 (JHH5074U)
- COFFING HOISTS Control Cord Assy (936KG9)
- COFFING HOISTS Coffing Oval Pin (18J8)
- COFFING HOISTS Transformer, 40 Vapri 115/230V, Sec 24V (821J412)
- COFFING HOISTS Friction Disc (KHH5014)
- LUG-ALL 1-1/8 ton Cable Winch Hoist (2250-20)
- Coffing Hoists Hoists