Shop All Hoist Accessories
Coffing Hoists
Coffing Brake Kit
Mfr # MH854R
Zoro # G0646436
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Product Type Brake Assembly
- Overall Width 2 in
- Overall Height 1 in
- Compatible Load Capacity 500 lb, 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffing Hoists
- MFR # MH854R
- Zoro # G0646436
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Width | 2 in |
Overall Height | 1 in |
Overall Length | 4 in |
Details
Item | Coffing Brake Kit |
Material | Plastic |
Product Type | Brake Assembly |
Compatible Load Capacity | 500 lb, 1,000 lb |
Compatible Series | Coffing |
Compatible Hoist Type | Electric Chain Hoists |
Description
Brake Assembly, Product Type Brake Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 500 lb, 1,000 lb, Compatible Series Coffing, Material Plastic, Overall Length 4 in, Overall Width 2 in, Overall Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Heavy-Duty Platform Truck, 3000 lb, 30x60" (NBH-3060-MR)
- TMI Curtain Wall, 10 ft H x 6 ft W (999-00078)
- RUBBERMAID COMMERCIAL 1 cu. yd. 2100 lb. Heavy-Duty Tilt Truck (FG131600BLA)
- HARRINGTON Cam Guide, 3/4 to 2 3/4 Ton Lever Hoist (L5BA0089203)
- COFFING HOISTS Plate and Armature Assembly (JF858)
- COFFING HOISTS Load Sheave (JF163)
- COFFING HOISTS Coffing, Seal Kit (14J2)
- COFFING HOISTS Coffing Pin (H5250)
- COFFING HOISTS Coffing Gasket (MA560)
- COFFING HOISTS Brake Disc (MA580A)
- AFTERMARKET Hook, Weld On Chain, 516 (A-WH516-AI)
- Coffing Hoists Hoist Accessories