Shop All Hoist Accessories
Coffing Hoists
Coffing Ball Bearing
Mfr # 500K5
Zoro # G8745956
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With EC2012, EC2016, EC4006, EC4008, EC6005
- Fits Brand CM
- For Use With Mfr. Model Number EC2012, EC2016, EC4006, EC4008, EC6005
- Product Type Coffing Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffing Hoists
- MFR # 500K5
- Zoro # G8745956
- Country of Origin China
- Category Hoist Accessories
Details
Item | Coffing Ball Bearing |
For Use With | EC2012, EC2016, EC4006, EC4008, EC6005 |
Fits Brand | CM |
For Use With Mfr. Model Number | EC2012, EC2016, EC4006, EC4008, EC6005 |
Product Type | Coffing Bearing |
Description
Coffing Ball Bearing, Product Type Coffing Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type U, 6 ft L, 2 in W, Polyester, Silver (UU2802TX6)
- WELLINGTON CLOTHSLINE 7/32""X200' (A6014H0200H10NK)
- PEERLESS Chain, Twin Loop, 100 ft., 155 lb., Weldless (7010132)
- LYFTEX ELECTRIC PALLET JACK, 21"x45", CAPACITY: 4500 LBS, 48V Li-ion BAT. (LXE45E-2145)
- COFFING HOISTS Coffing Warning Tag (PB296)
- COFFING HOISTS Load Sheave (JF163)
- COFFING HOISTS Chain Stripper (JM254)
- COFFING HOISTS Chain Guide (JM273)
- COFFING HOISTS Coffing Latch Kit (H7545)
- COFFING HOISTS Load Block Assembly (JF9146)
- INGERSOLL-RAND Hoist Rebuilt Kit (MHLK-HSK)
- Coffing Hoists Hoist Accessories