Shop All Material Handling Equipment Replacement Parts
Coffing Hoists
Cable, 4 Button, 16 Ft
Mfr # PB411016
Zoro # G8744154
product price: $1,867.99
/ea
Free Shipping & Returns
$1,867.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number ECMT, ELCMT, JLCMT, WRMT
- Fits Brand CM
- Product Type Pendant Station
- Overall Length 16 ft
- Functions Forward/Reverse, Up/Down
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffing Hoists
- MFR # PB411016
- Zoro # G8744154
- Country of Origin United States
- Category Material Handling Equipment Replacement Parts
Dimensions
Overall Length | 16 ft |
Controller Cord Length | 16 ft |
Details
For Use With Mfr. Model Number | ECMT, ELCMT, JLCMT, WRMT |
Fits Brand | CM |
Item | Four Button Pendant Station |
Product Type | Pendant Station |
Functions | Forward/Reverse, Up/Down |
Includes | Cord, Station |
Compatible with Manufacturer Part Number | ECMT, ELCMT, JLCMT, WRMT |
Compatible Hoist Type | Electric Chain Hoists |
For Use With | Electric Hoist |
Controls | Push Button Handheld |
Compatible Series | Coffing EC |
Connection Type | Wired |
Color | Red |
Description
Four Button Pendant Station, Product Type Pendant Station, Connection Type Wired, Controller Cord Length 16 ft, Functions Forward/Reverse, Up/Down, Controls Push Button Handheld, Color Red, Compatible Hoist Type Electric Chain Hoists, Compatible Series Coffing EC, Compatible with Manufacturer Part Number ECMT, ELCMT, JLCMT, WRMT, For Use With Electric Hoist, Overall Length 16 ft, Includes Cord, Station
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1" Quik-Alloy® Coupling Link, Grade 80, Painted Red (5771615)
- HAMILTON Standard Duty Kingpinless Caster, 4" x 2" Kingpinless-EAZ Polyurethane on Aluminum Center Wheel (S-52K-4SWC75D)
- HSI Sngl Leg Wire Rope Slng, 1/2 in dia, 3ft L, Flemish Loop to HD Thimble, 2.5 ton Capacity (105B1/2XETD-03)
- CROSBY Clevis Hook, 7100 lb., Gr 70, Alloy Steel (1027285)
- COFFING HOISTS Spring, 344J6 (344J6)
- COFFING HOISTS Brake Disc (581J1A)
- EOSLIFT Standard EOS13 Replacement Pallet Jack Steering Wheel Set, 7 in. Diameter x 2 in. Hub Length x 20 mm ID (EOS13)
- RUBBERMAID COMMERCIAL Quiet Wheel and Axle Parts (GRFG9T94M10000)
- DAYTON Upper Chain Guide (GJJ011)
- DAYTON Friction Disc (MHGXEC7406GG)
- DAYTON Pawl (MH5YGF503G)
- Coffing Hoists