Shop All Hoist Accessories
Coffing Hoists
Brake Plate
Mfr # JF291
Zoro # G7343892
original price:
$55.29
9% off
new price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 08201W, 08203W, 08206W, 08207W, 08208W, 08210W, 08211W, 08212W, 08213W, 08214W, 08215W, 08217W, 08218W, 08219W, 08221W, 08222W, 08223W, 08225W, 08227W, 08228W, 08230W, 08231W, 08232W, 08235W, 08236W, 08237W, 08239W, 08240W, 08241W, 08243W, 08244W, 08245W, 08247W, 08248W, 08249W, 08251W, 08252W, 08253W, 08260W, 08261W, 08262W, 08263W
- For Use With Mfr. Model Number 08201W, 08203W, 08206W, 08207W, 08208W, 08210W, 08211W, 08212W, 08213W, 08214W, 08215W, 08217W, 08218W, 08219W, 08221W, 08222W, 08223W, 08225W, 08227W, 08228W, 08230W, 08231W, 08232W, 08235W, 08236W, 08237W, 08239W, 08240W, 08241W, 08243W, 08244W, 08245W, 08247W, 08248W, 08249W, 08251W, 08252W, 08253W, 08260W, 08261W, 08262W, 08263W
- Fits Brand CM
- Product Type Brake Friction Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffing Hoists
- MFR # JF291
- Zoro # G7343892
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Height | 0.1 in |
Overall Length | 4.5 in |
Overall Width | 4 in |
Details
Item | Brake Plate |
Material | Steel |
For Use With | 08201W, 08203W, 08206W, 08207W, 08208W, 08210W, 08211W, 08212W, 08213W, 08214W, 08215W, 08217W, 08218W, 08219W, 08221W, 08222W, 08223W, 08225W, 08227W, 08228W, 08230W, 08231W, 08232W, 08235W, 08236W, 08237W, 08239W, 08240W, 08241W, 08243W, 08244W, 08245W, 08247W, 08248W, 08249W, 08251W, 08252W, 08253W, 08260W, 08261W, 08262W, 08263W |
For Use With Mfr. Model Number | 08201W, 08203W, 08206W, 08207W, 08208W, 08210W, 08211W, 08212W, 08213W, 08214W, 08215W, 08217W, 08218W, 08219W, 08221W, 08222W, 08223W, 08225W, 08227W, 08228W, 08230W, 08231W, 08232W, 08235W, 08236W, 08237W, 08239W, 08240W, 08241W, 08243W, 08244W, 08245W, 08247W, 08248W, 08249W, 08251W, 08252W, 08253W, 08260W, 08261W, 08262W, 08263W |
Fits Brand | CM |
Product Type | Brake Friction Plate |
Compatible Load Capacity | 4,000 lb |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Series | JLC |
Description
Brake Friction Plate, Product Type Brake Friction Plate, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 4,000 lb, Compatible Series JLC, Material Steel, Overall Length 4.5 in, Overall Width 4 in, Overall Height 0.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXCO RS125J12 Galvanized w/pin 4/bx (28000325)
- DURHAM MFG Platform Truck, 1400lb, 48in x 18in, 38in H (EPTT184895)
- MAGLINER Quick Attach Front Plate (450146)
- NOBLELIFT ULTRA-LOW PROFILE PALLET JACK - FORK SIZE: 27"x44", CAPACITY: 2200 LBS (AC-UL22-2744)
- COFFING HOISTS Coffing Latch Kit (H7544)
- COFFING HOISTS Btm Block Assembly (913JG3AS)
- COFFING HOISTS Coffing Oval Pin (18J8)
- COFFING HOISTS Chain Stripper (JM254)
- COFFING HOISTS Coffing Transformer (JL821431)
- COFFING HOISTS Coffing Chain Guide (JF2543)
- COFFING HOISTS Coffing Chain Sprocket (16J1)
- Coffing Hoists Lifting Equipment