Shop All Trolley & Puller Parts
Coffing Hoists
Bottom Block 1/2 tons
Mfr # GHH5047U
Zoro # G4029019
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 08903W, 08910W, 08917W, 08921W, 08925W, 08932W
- Fits Brand Coffing
- Product Type Bottom Hook
- Overall Length 5 in
- Overall Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffing Hoists
- MFR # GHH5047U
- Zoro # G4029019
- Country of Origin Japan
- Category Trolley & Puller Parts
Dimensions
Overall Length | 5 in |
Overall Width | 3 in |
Overall Height | 1 in |
Details
For Use With Mfr. Model Number | 08903W, 08910W, 08917W, 08921W, 08925W, 08932W |
Fits Brand | Coffing |
Item | Bottom Hook |
Product Type | Bottom Hook |
Material | Steel |
Compatible Hoist Type | Manual Chain Hoists |
Compatible Load Capacity | 1,000 lb |
Compatible Series | LHH |
Description
Bottom Hook, Product Type Bottom Hook, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 1,000 lb, Compatible Series LHH, Material Steel, Overall Length 5 in, Overall Width 3 in, Overall Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 4" X 1-7/8" Cast Iron Swivel Caster, Total Lock Brake, Loads Up To 1000 lb (16CA04201ST)
- WERNER 16 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6216-2)
- DAYTON Cable, 1/8 in., 250 ft., 7 x 19, SS (33RG93)
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 27"x36" – CAPACITY: 5500 LBS (AC55-2736)
- COFFING HOISTS Hook 1/2 tons (GHH5032T)
- COFFING HOISTS Friction Disk (GHH5014)
- COFFING HOISTS Upper Hook (JHH5032T)
- WOODS POWR-GRIP Valve Block Release Lever and Gaumetal (RELEASE VALVE KIT)
- HUBBELL Safety Chain, 1-25Lb, w/Safety Clip, Steel (SC-BG1)
- DAYTON Capacity Label (71317705G)
- POWER TEAM PULLER, 2 JAW, TRANSMISSION BEARING (PTTJ-1)
- Coffing Hoists Lifting Equipment