Coffee Pro

Silver Single 100 Cup Coffee Urn (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Coffee Makers

Key Features

  • Type Single
  • Capacity 100 Cup
  • Brewing Capacity 100 Degrees C
  • Warming Stations No Warming Station
  • Electrical 120V, 15 A, 1500 W
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 23"
Width (In.) 14 in
Height (In.) 23 in
Width 14"
Overall Height 23 in
Overall Width 14 in
Dimensions (HxWxD) 23 in x 14 in

Description

Coffee Urn, Maximum Brewing Capacity 800 fl oz, Number of Cups Produced 100, Overall Height 23 in, Overall Width 14 in, Color Silver, Type Single, Number of Warmers 0, Plumbing Required No, Wattage 1,500 W, Current 15 A, Voltage 120V AC, Power Source Electric, Plug Type Two-Prong, Material Stainless Steel, Product Type Percolator, Features Volume Sight Glass, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.