Shop All Coffee Makers
Coffee Pro
Home/Business 100-Cup Double-Wall Percolating Urn, Stainless Steel
Mfr # CP100XX
Zoro # G303522718
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Stainless Steel
- Width 14.5"
- Height 28.8"
- Depth (In.) 14.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffee Pro
- MFR # CP100XX
- Zoro # G303522718
- Country of Origin China
- Category Coffee Makers
Dimensions
Width | 14.5" |
Height | 28.8" |
Depth (In.) | 14.5" |
Details
Material | Stainless Steel |
Color | Stainless Steel |
Standards | cUL Listed; UL Listed |
Weight | 13.8 lbs |
Description
With brew times of one cup per minute, this high-capacity urn is great for offices and events. Double-wall insulation ensures that beverages stay warm for hours. Permanent filter basket and locking safety lid add convenience and piece of mind. Plastic carrying handles allow you to move the urn, even when percolating.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THICK & EASY Thick & Easy Clear Thickened Iced Tea Honey Consistency 46 oz., PK6 (45587)
- HANDI-FOIL Handi-Foil Aluminum Pot Pie Pan, PK1000 (4007-30-1000)
- T&S BRASS 4-Arm Handle Kit (Handle, Indexes, Screw) (002521-45KNS)
- GOLDMAX Goldmax 7.5" Coffee Stirrer, PK5000 (1087-1)
- COFFEE PRO Clear 60 oz Decanter, Unbreakble, 12 Cup (CPU13)
- COFFEE PRO BREWER, 80 CUP, S/STEEL (CFPCP80)
- COFFEE PRO BREWER, COM, 3BRN, PROG (CFPCP3AI)
- COFFEE PRO Stainless Steel Drip 36 Cup 3 Burner Coffee Maker (CPRLG)
- COFFEE PRO COFFEEMAKER, 2.2L, ECO, BLK (CFPCPRLG)
- COFFEE PRO Clear 60 oz Decanter, Unbreakble, 12 Cup (CPU12)
- HADEN COFFE MAKER TRQU 12CUP (75032)
- Coffee Pro Coffee Makers