Shop All Coffee Makers
Coffee Pro
Clear 60 oz Decanter, Unbreakble, 12 Cup
Mfr # CPU13
Zoro # G6427858
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 oz
- Material Polycarbonate;Stainless Steel
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffee Pro
- MFR # CPU13
- Zoro # G6427858
- UPC # 654954300305
- Country of Origin China
- Category Coffee Makers
Details
Item | Decanter,Unbreakble,12 Cup |
Capacity | 60 oz |
Material | Polycarbonate;Stainless Steel |
Color | Clear |
Description
Decanter,Unbreakble,12 Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Food Containers w/Lids, 8 qt, Clear, PK2 (11953-207)
- KNG XS Striped Baggy Cargo Chef Pants (1059XS)
- GARLAND Timer - 1Hr, 115V (1956001)
- VULCAN HART Pilot Tube Assembly 2 Gal (00-762971-0000A)
- COFFEE PRO BREWER, COM, 3BRN, PROG (CFPCP3AI)
- COFFEE PRO BREWER, 100 CUP, S/STEEL (CFPCP100)
- COFFEE PRO Stainless Steel Drip 36 Cup 3 Burner Coffee Maker (CPRLG)
- COFFEE PRO Clear 60 oz Decanter, Unbreakble, 12 Cup (CPU12)
- COFFEE PRO Stainless Steel 30 Cup Percolator (CP30)
- COFFEE PRO BREWER, 80 CUP, S/STEEL (CFPCP80)
- DUNKIN Coffee, Bag, 12oz., Ground, Caffeinated (8133400046)
- Coffee Pro Small Kitchen Appliances