Shop All Cream and Creamers
Coffee Mate
Powder Coffee Cream, Lite, Original, PK12
Mfr # 74185CT
Zoro # G6427955
product price: $38.69
/pk 12, $3.22/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 11 oz
- Includes Includes 12 canisters
- Weight 9.768 lbs
- Standards Kosher Certified
- Packing Type Canister
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffee Mate
- MFR # 74185CT
- Zoro # G6427955
- UPC # 050000630745
- Country of Origin United States
- Category Cream and Creamers
Details
Item | Powder Coffee Cream,Lite,Original,PK12 |
Capacity | 11 oz |
Includes | Includes 12 canisters |
Weight | 9.768 lbs |
Standards | Kosher Certified |
Packing Type | Canister |
Flavor | Original Lite |
Description
Powder Coffee Cream,Lite,Original,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Orifice (37) (00-719951-00037)
- BESTGUARD Handle Holder, 450F Capacity, Tan, PK12 (804BG)
- TROLLI Peachie O's Gummy Candy 4.25 oz, 12PK (02539)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Gluten Free All Purpose Baking Flour 22 oz. Bag, PK4 (1600S224)
- COFFEE MATE Liquid Coffee Creamer, Pump, Hazelnut (31831)
- COFFEE MATE Powdered Creamer Value Size, Original, 35.3 oz Canister, 6PK (12118676)
- COFFEE MATE Liquid Coffee Creamer, 0.375 oz., PK200 (5000084652)
- COFFEE MATE Liquid Creamer Pump Bottle, Hazelnut, 21.1 oz Pump Bottle (12297594)
- COFFEE MATE Gluten Free Lactose Free The Original Lite Powder Creamer 11 oz., PK12 (00050000741854)
- COFFEE MATE Powder Coffee Creamer, Hazelnut, 15 oz. (00050000494002)
- COFFEE MATE Liquid Coffee Creamer, Original, PK200 (35110)
- Coffee Mate Cream and Creamers