Shop All Cream and Creamers
Coffee Mate
Non-Dairy Powder Creamer, Original, PK12
Mfr # 30212
Zoro # G6428095
original price:
$130.11
27% off
new price: $93.69
/pk 12, $7.81/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22 oz
- Includes Includes 12 22-oz canisters
- Packs per Case 12
- Product Type Non-Dairy Powder Creamer,Original,PK12
- Weight 19.575 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffee Mate
- MFR # 30212
- Zoro # G6428095
- UPC # 050000302123
- Country of Origin United States
- Category Cream and Creamers
Details
Item | Non-Dairy Powder Creamer |
Capacity | 22 oz |
Includes | Includes 12 22-oz canisters |
Packs per Case | 12 |
Product Type | Non-Dairy Powder Creamer,Original,PK12 |
Weight | 19.575 lbs |
Standards | Kosher Certified |
Flavor | Original |
Packing Type | Canister |
Items per Pack | 1 |
Description
Non-Dairy Powder Creamer, Product Type Non-Dairy Powder Creamer,Original,PK12, Packs per Case 12, Items per Pack 1, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCSUNLEY Stainless Steel Canner 14.25 in. 21.5 qt Silver (620)
- VOLLRATH Transport Pan, Full-Size (30045)
- ROSES Roses Grenadine 1 Liter PET Bottle, PK12 (10002621)
- ROBOT COUPE Mmp Blade (89054)
- COFFEE MATE Coffee-Mate SugarFree Creamy Chocolate (59573)
- COFFEE MATE French Vanilla Single Serve Liquid Creamer .375 oz. Cup, PK200 (10050000351708)
- COFFEE MATE Creamer, Snickers, Single-Serve, 3/8 fl oz, Brown, PK 50 (NES61425)
- COFFEE MATE French Vanilla Creamer Powder, 15 oz. (000500000357758)
- COFFEE MATE Liquid Coffee Creamer, Sugar Free French Vanilla, 0.38 oz Mini Cups, 200PK (12183747)
- COFFEE MATE Coffee Creamers, PK 12 (12036068)
- COFFEE MATE Liquid Coffee Creamer, Sugar-Free Hazelnut, 0.38 oz Mini Cups, PK200 (98468CT)
- Coffee Mate Dairy