Shop All Cream and Creamers
Coffee Mate
Liquid Creamer, Irish Cream, PK200
Mfr # 35112CT
Zoro # G6428025
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.38 oz
- Packs per Case 4
- Product Type Liquid Creamer,Irish Cream,PK200
- Weight 6.66 lbs
- Features Premeasured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coffee Mate
- MFR # 35112CT
- Zoro # G6428025
- UPC # 050000351121
- Country of Origin United States
- Category Cream and Creamers
Details
Item | Irish Cream Liquid Creamer |
Capacity | 0.38 oz |
Packs per Case | 4 |
Product Type | Liquid Creamer,Irish Cream,PK200 |
Weight | 6.66 lbs |
Features | Premeasured |
Standards | Kosher Certified |
Flavor | Irish Creme |
Packing Type | Mini Cups |
Items per Pack | 50 |
Flavor/Variety | Irish Cream |
Description
Irish Cream Liquid Creamer, Product Type Liquid Creamer,Irish Cream,PK200, Packs per Case 4, Flavor/Variety Irish Cream, Items per Pack 50, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELLECO Quartz Element 104V 200W (204011)
- PERFECT SAMPLER Valued Bold & Dark Variety Pack, 40 Pack (WM-PS-Cheap-Bold-40)
- RSVP INTERNATIONAL Corn & Little Pick, 12PK (CSP-6)
- CONCORD 304 Stainless Steel Quick Disconnect Barb Hose to MPT Set (PF-QD-BRF-MMNPT)
- COFFEE MATE Coffee-Mate Hazelnut Single Serve Liquid Creamer .375 oz., PK180 (10050000350800)
- COFFEE MATE Liquid Coffee Creamer, Pump, Hazelnut (31831)
- COFFEE MATE Liquid Creamer Pump Bottle, Salted Caramel Chocolate, 1.5 Liter (79976)
- COFFEE MATE Non-Dairy Creamer, Hazelnut, 15 oz., PK12 (12345)
- COFFEE MATE Coffee Creamer, Sugar-Free, Hazelnut, 0.375 fl oz, White PK (NES98468)
- COFFEE MATE French Vanilla Creamer, 1.5L, PK2 (31803)
- COFFEE MATE Coffee-Mate The Original Powder Creamer 11 oz. Canister, PK12 (10050000301529)
- Coffee Mate Dairy