Shop All Cream and Creamers
Coffee Mate
Liquid Creamer, Cafe Mocha, PK200
Mfr # 35115CT
Zoro # G6428007
product price: $38.49
/pk 200, $0.19/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.38 oz
- Standards Kosher Certified
- Features Premeasured
- Weight 1.57 lbs
- Flavor Cafe Mocha
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffee Mate
- MFR # 35115CT
- Zoro # G6428007
- UPC # 050000351152
- Country of Origin United States
- Category Cream and Creamers
Details
Item | Liquid Creamer,Cafe Mocha,PK200 |
Capacity | 0.38 oz |
Standards | Kosher Certified |
Features | Premeasured |
Weight | 1.57 lbs |
Flavor | Cafe Mocha |
Packing Type | Mini Cups |
Description
Liquid Creamer,Cafe Mocha,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLGERS Vanilla Biscotti Flavor Coffee, K-Cups, PK24 (6661)
- WALCO Serving Spoon, Length 7 15/16 In, PK24 (WL7403)
- DEXTER RUSSELL S186 6In. Vegetable/Produce Knife (09463)
- PYREX 4 cups Clear Food Storage Container (1075428)
- COFFEE MATE Liquid Coffee Creamer, Original, PK200 (35110)
- COFFEE MATE The Original Single Serve Liquid Creamer .32 oz. Cup, PK200 (10050000351104)
- COFFEE MATE Creamer, Original Canister, PK12 (55882CT)
- COFFEE MATE Powder Coffee Cream, Lite, Original, PK12 (74185CT)
- COFFEE MATE Chocolate Powder Creamer, 10.2oz, 6 Ct, PK6 (12175855)
- COFFEE MATE Coffee Creamers, PK 12 (12036068)
- COFFEE MATE Coffee-Mate Hazelnut Pump Concentrate Liquid Creamer 50.7 oz., PK2 (00050000318315)
- Coffee Mate Cream and Creamers