Shop All Cream and Creamers
Coffee Mate
Liquid Creamer, Cafe Mocha, 0.375 oz., PK50
Mfr # NES35115
Zoro # G6428016
original price:
$14.29
32% off
new price: $9.59
/pk 50, $0.19/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.38 oz
- Standards Kosher Certified
- Weight 1.57 lbs
- Features Premeasured
- Flavor Cafe Mocha
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffee Mate
- MFR # NES35115
- Zoro # G6428016
- UPC # 050000351152
- Country of Origin United States
- Category Cream and Creamers
Details
Item | Liquid Creamer,Cafe Mocha,0.375 oz.,PK50 |
Capacity | 0.38 oz |
Standards | Kosher Certified |
Weight | 1.57 lbs |
Features | Premeasured |
Flavor | Cafe Mocha |
Packing Type | Mini Cups |
Description
Liquid Creamer,Cafe Mocha,0.375 oz.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRINDMASTER CECILWARE DKnob W 51618 Female (W0630711)
- VICTORY Wire Shelf - Zinc (50597701)
- BEVERAGE-AIR Timer, Defrost (502-146A)
- SQWINCHER Sports Drink Mix, 64 oz., Liquid Concentrate, Sugar Free, Fruit Punch (159050102)
- COFFEE MATE Powder Coffee Cream, Lite, Original, PK12 (74185CT)
- COFFEE MATE Coffee Creamer, Sugar-Free, Hazelnut, 0.375 fl oz, White PK (NES98468)
- COFFEE MATE Vanilla Caramel Single Serve Liquid Creamer .375 oz. Cup, PK200 (00050000791293)
- COFFEE MATE Liquid Coffee Creamer, French V., PK200 (35170)
- COFFEE MATE French Vanilla Creamer, 1.5L, PK2 (31803)
- COFFEE MATE Liquid Coffee Creamer, Snickers, 0.38 oz Mini Cups, PK50 PK (61425)
- DEAN FOODS Internatnl, Flavored Liquid Non-Dairy Coffee Creamer, Caramel Macchiato, Mini Cups, 24/box (101766)
- Coffee Mate Cream and Creamers