Shop All Cream and Creamers
Coffee Mate
Liquid Coffee Creamer, Variety Pack, 037 oz Mini Cups, PK200, 200PK
Mfr # 283-00025
Zoro # G407354468
product price: $54.69
/pk 200, $0.27/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Premeasured
- Standards Kosher Certified
- Capacity 0.37 oz
- Flavor Irish Cream; Original; Salted Caramel Chocolate; Sugar Free French Vanilla
- Packing Type Mini Cups
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffee Mate
- MFR # 283-00025
- Zoro # G407354468
- Country of Origin United States
- Category Cream and Creamers
Details
Features | Premeasured |
Standards | Kosher Certified |
Capacity | 0.37 oz |
Flavor | Irish Cream; Original; Salted Caramel Chocolate; Sugar Free French Vanilla |
Packing Type | Mini Cups |
Description
Delight your employees, customers and guests by offering liquid creamer in your workplace, breakroom or kitchen Lactosefree, cholesterolfree, Kosher dairy and shelfstable
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITI Cocktail Shaker, 3 Piece 8 oz. Stainless Steel (IBS-I-J)
- GOLDEN RECIPE Golden Recipe Gummy Bears 8 oz., PK8 (7619)
- JADE Bolt, Shd. Socket 1/2 X 5/8 (3452200000)
- BUNN Lidf/ Seamless Carafe, B Lack (52547-0000)
- COFFEE MATE Liquid Coffee Creamer, Sugar-Free Hazelnut, 0.38 oz Mini Cups, PK50 (98468BX)
- COFFEE MATE Liquid Creamer Pump Bottle, Salted Caramel Chocolate, 1.5 Liter (79976)
- COFFEE MATE Liquid Coffee Creamer, French Vanilla/Hazelnut/Orig, 0.38oz Cup, PK150 (46193CT)
- COFFEE MATE Coffee-Mate French Vanilla Single Serve Liquid Creamer .375 oz., PK180 (10050000350701)
- COFFEE MATE Original Creamer, 1000PK (NES30022)
- COFFEE MATE Liquid Coffee Creamer, French V., PK200 (35170)
- COFFEE MATE Vanilla Caramel Single Serve Liquid Creamer .375 oz. Cup, PK200 (00050000791293)
- Coffee Mate Cream and Creamers