Shop All Cream and Creamers
Coffee Mate
Liquid Coffee Creamer, Sugar-Free Hazelnut, 0.38 oz Mini Cups, PK200
Mfr # 98468CT
Zoro # G101859917
product price: $36.49
/pk 200, $0.18/ea
$36.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Premeasured
- Standards Kosher Certified
- Weight 5.52 lbs
- Capacity 0.38 oz
- Packing Type Mini Cups
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffee Mate
- MFR # 98468CT
- Zoro # G101859917
- Country of Origin United States
- Category Cream and Creamers
Details
Features | Premeasured |
Standards | Kosher Certified |
Weight | 5.52 lbs |
Capacity | 0.38 oz |
Packing Type | Mini Cups |
Flavor | Sugar Free Hazelnut |
Description
Delight your employees, customers and guests by offering liquid creamer in your workplace, breakroom or kitchen. Lactose-free, cholesterol-free, Kosher dairy and shelf-stable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Element, Inner 480V (1305627) (3001764)
- UNCOMMON THREADS South Beach Wht LG (0415-2504)
- ALLPOINTS Pilot Head 1/4 For Jade, JAD4611200000 (51-1036)
- ASSURE PARTS 10in Chrome-Plated Steel Fryer Oil Cone Filter Holder (407FLTHOLD10)
- COFFEE MATE Liquid Creamer Pump Bottle, Salted Caramel Chocolate, 1.5 Liter (79976)
- COFFEE MATE Coffee mate® Non-Dairy Powdered Creamer, Hazelnut, 15 oz., (NES12345)
- COFFEE MATE Coffee-mate Hazelnut Liquid Creamer, PK50 (005000035180)
- COFFEE MATE Liquid Coffee Creamer, 0.375 oz., PK200 (5000084652)
- COFFEE MATE Chocolate Powder Creamer, 10.2oz, 6 Ct, PK6 (12175855)
- COFFEE MATE Coffee-Mate Hazelnut Powder Creamer 15 oz. Canister, PK12 (00050000123452)
- COFFEE MATE Liquid Creamer Pump Bottle, Hazelnut, 21.1 oz Pump Bottle (12297594)
- Coffee Mate Dairy