Shop All Cream and Creamers
Coffee Mate
Liquid Coffee Creamer, Original, PK200
Mfr # 35110
Zoro # G3064372
product price: $29.85
/pk 200, $0.15/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Creamers
- Size 0.38 oz
- Pack Count 50
- Packs per Case 4
- Product Type Original Liquid Creamer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffee Mate
- MFR # 35110
- Zoro # G3064372
- Country of Origin United States
- Category Cream and Creamers
Dimensions
Size | 0.38 oz |
Case Width | 9 1/2 in |
Case Length | 15 3/8 in |
Item Height | 4 3/16 in |
Item Length | 15 3/8 in |
Case Height | 4 3/16 in |
Item Width | 9 1/2 in |
Item Size | 0.38 oz |
Details
Sub-Category | Creamers |
Item | Liquid Creamer |
Pack Count | 50 |
Packs per Case | 4 |
Product Type | Original Liquid Creamer |
Features | Premeasured |
Standards | Kosher Certified |
Packing Type | Mini Cups |
Flavor | Original |
Container Type | Single-Serve Tub |
Items per Pack | 50 |
Flavor/Variety | Original |
Description
Liquid Creamer, Item Length 15 3/8 in, Item Height 4 3/16 in, Case Width 9 1/2 in, Case Length 15 3/8 in, Case Height 4 3/16 in, Product Type Original Liquid Creamer, Packs per Case 4, Item Width 9 1/2 in, Flavor/Variety Original, Items per Pack 50, Item Size 0.38 oz, Container Type Single-Serve Tub, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLIVER Operator-Pb Red Extended (5708-7908)
- ZORO SELECT Disposable Cold Cup, Plastic, 12 oz, PK1000 (V01958)
- V8 V8 Energy Pomegranate Blueberry 8 oz. Per Bottle, PK24 (000019624)
- TRUE Spring Loaded 1-42 Lampholder (923682)
- COFFEE MATE Coffee-Mate Sugar Free Hazelnut Powder Creamer 10.2 oz. Canister, PK6 (00050000327980)
- COFFEE MATE Gluten Free Lactose Free The Original Lite Powder Creamer 11 oz., PK12 (00050000741854)
- COFFEE MATE Coffee-Mate Hazelnut Single Serve Liquid Creamer .375 oz. Cup, PK200 (10050000351807)
- COFFEE MATE Coffee-Mate The Original Powder Creamer 6 oz. Canister, PK12 (00050000300600)
- COFFEE MATE Coffee-Mate Irish Crme Single Serve Liquid Creamer .375 oz., PK180 (10050000350121)
- COFFEE MATE Coffee Creamer, Liquid, Pump Bottle, 1.5 Liter, White (NES97955)
- NJOY Creamer, Packets, Nondairy, PK1000 (92406)
- Coffee Mate Cream and Creamers