Shop All Cream and Creamers
Coffee Mate
Liquid Coffee Creamer, Italian Sweet Creme, 0.38 oz Mini Cups, PK50
Mfr # 5000084652
Zoro # G7514494
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 0.38 oz
- Features Premeasured
- Weight 1.562 lbs
- Standards Kosher Certified
- Packing Type Mini Cups
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coffee Mate
- MFR # 5000084652
- Zoro # G7514494
- UPC # 50000203772
- Country of Origin United States
- Category Cream and Creamers
Details
Capacity | 0.38 oz |
Features | Premeasured |
Weight | 1.562 lbs |
Standards | Kosher Certified |
Packing Type | Mini Cups |
Flavor | Italian Sweet Creme |
Description
Coffee mate® Liquid Coffee Creamer, Italian Sweet Creme, 0.38 oz Mini Cups, 50/Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE CONVERTING Amethyst Purple Striped Paper Straws, 7.75", 144PK (329621)
- CHICAGO METALLIC Round Cake Pan, Glazed, 6x2 (46025)
- ZORO SELECT Red, Giant Straws, Paper Wrapped, 10.25", 1200pcs (E162013R)
- ECOSTICK Ecostick Sucralose Sweetened Sugar Yellow Sticks .5g Packet, PK2000 (83655)
- COFFEE MATE Powder Creamer, 11 oz, 12 Ct, PK12 (12039042)
- COFFEE MATE The Original Single Serve Liquid Creamer .32 oz. Cup, PK200 (10050000351104)
- COFFEE MATE Non-Dairy Powdered Creamer, Original, 11 oz Canister, PK12 (55882)
- COFFEE MATE Coffee-Mate SugarFree Creamy Chocolate (59573)
- COFFEE MATE Coffee-mate Lite Powdered Creamer, 11 oz. (005000074185)
- COFFEE MATE Coffee Creamers, PK 12 (12036068)
- COFFEE MATE Coffee Creamer, Liquid, Pump Bottle, 1.5 Liter, White (NES97955)
- Coffee Mate Dairy